Programmer Control LHL-LF&HF Proven Purge-Requires S7800A1142 Display Zoom

Programmer Control LHL-LF&HF Proven Purge-Requires S7800A1142 Display

SKU:RM7840L1075

Brand: Honeywell

Honeywell
RM7840L1075 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Specs

Application: Programming Control w/VPS
Voltage:
?
120 VAC
Interlocks: Lockout

Description for Honeywell RM7840L1075

Overview:
Microprocessor-based integrated burner control for automatically fired gas, oil, coal or combination fuel single burner applications. Provides safety, functional capability and features beyond conventional controls. With Valve Proving Feature. RM7800L comes standard with S7800A1142 Keyboard Display.

Features:

  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and trouble shooting.
  • Access for external electrical voltage checks.
  • Application flexibility and communication interface capability.
  • Five LEDs provide sequence information. Power LED blinks fault code on Lockout.
  • Five function Run/Test Switch.
  • Interchangeable plug-in flame amplifiers.
  • Local or remote annunciation of operation and fault information (optional).
  • Nonvolatile memory retains history files and lockout status after loss of power.
  • Compatible with existing Honeywell flame detectors.
  • RM7800 comes with S7800A1142 Keyboard Display Module.
  • Keyboard required to setup Valve Proving Feature and change post purge time

  • Programmer Control LHL-LF&HF Proven Purge-Requires S7800A1142 Display

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons