208 Vac Surface Mounted Electric Pneumatic Relay Zoom

208 Vac Surface Mounted Electric Pneumatic Relay

SKU:RP418A1081

Brand: Honeywell

Honeywell
Qty Price
$50.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Voltage:
?
208v
Capacity: 0.075 Cv
Frequency: 60 Hz
Mount: Surface
Max Pressure (PSI): 50
Humidity Range: 5 to 95% RH
Temperature Range (F): 0 to 100 F
Height: 2-7/8"
Width: 3-13/16"
Depth (Inches): 1-1/4"

Description for Honeywell RP418A1081

Electrically operated pneumatic switches used to interlock an electrical system and a pneumatic control system. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features:

  • Usable as a diverting relay, a selector relay, or a stop and bleed relay.
  • Mount and operate in any position.
  • Available with lead wires or junction box.
  • Line or low voltage models available.

    Specifications:
  • Type: Electric / Pneumatic Relay
  • Operation: Energized: ports 1 and 3 connected, port 2 blocked
  • Operation: De-energized: ports 2 and 3 connected, port 1 blocked
  • Airflow Usage: 0.42 scfm (200 mL/s) at 20 psi (138 kPa) supply with 1 psi (7 kPa) pressure drop
  • Air connections: Barbed fitting for 1/4" O.D. plastic tubing
  • Electrical Connections: Junction Box and 15" leads
  • Includes: Junction Box
  • 208 Vac Surface Mounted Electric Pneumatic Relay

    Q&A: Ask the Questions, share answers