Electronic Pneumatic Transducer w/ direct action and 2 to 10 vdc input signal (no cover) Zoom

Electronic Pneumatic Transducer w/ direct action and 2 to 10 vdc input signal (no cover)

SKU:RP7517A1017

Brand: Honeywell

Honeywell
Qty Price
$174.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Mount: Screw

Description for Honeywell RP7517A1017

Electronic-Pneumatic Transducers are used in electronic-pneumatic control systems to convert a proportional electric output signal from a controller into a direct-acting, proportional pneumatic signal.

Features

  • Screw mounting or snap rail (models with cover).
  • Factory calibrated.
  • Dual barb fittings.
  • High accuracy.


Specifications
  • Application: Electric to pneumatic Transducer
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Output Pressure Range: 3 to 15 psi
  • Connections: Dual barb-fittings for 1/4 in. or 5/32 in. O.D. plastic tubing
  • Airflow Usage: 0.025 scfm (117mL/s)
  • Max. Operating Temperature: 131 F
  • Input Signal: 2 to 10 Vdc
  • Normal High End Pressure: 16 psi with 18 psi main pressure at 12 Vdc or 16 psi at 11 Vdc ( min. )
  • Normal Low End Pressure: 0.5 psi at 0 Vdc
  • Pressure Range: 0 to 18 psi
  • Voltage: Powered by Control signal
  • Humidity Range: 5 to 95% RH
  • Comments: Without cover, without internal power supply for panel mounting (2 wire)

Electronic Pneumatic Transducer w/ direct action and 2 to 10 vdc input signal (no cover)

Q&A: Ask the Questions, share answers