Keyboard Display-English with Valve Proving Zoom

Keyboard Display-English with Valve Proving

SKU:S7800A1142

Brand: Honeywell

Honeywell
Qty Price
$348.95
/ each
$1,010.25 / box (3 units x $336.75)
In Stock! Ships in 24-48 Hours
(43 Available)
0

Specs

Application: Keyboard Display for VP setup
Temperature Range (F): -40° to 140°F

Description for Honeywell S7800A1142

Overview:
Provides current status of burner sequence, timing information, hold information and lockout information, as well as selectable or preemptive messages.


Features:

  • Application flexibility.
  • First-out annunciation and system diagnostics provided by 2 row by 20 column Vacuum Fluorescent Display (VFD).
  • "Call Service" (Business Card) programmable message displayed when system lockout occurs.
  • Local or remote annunciation of operation and fault information.
  • First out expanded annunciation with 24 limit and interlock LEDs enhances keyboard display module information. Display can be Programmed to customize the expanded annunciator messages to the system.
  • Required to program Valve Proving and Post Purge feature on selected 7800 Series devices.
  • Can be setup for ModBus Communication.
  • Provides burner controller data.
  • Remote reset.

  • Keyboard Display-English with Valve Proving

    Q&A: Ask the Questions, share answers