One or Two Rod Hot Surface Ignition Control Zoom

One or Two Rod Hot Surface Ignition Control

SKU:S8910U1000

Brand: Honeywell

Honeywell
Qty Price
$92.95
/ each
$273.15 / box (3 units x $91.05)
In Stock! Ships in 24-48 Hours
(98 Available)
2

Description for Honeywell S8910U1000

Universal Hot Surface Ignition Module is designed to provide easy field replacement of a wide range of hot surface ignition modules manufactured by Honeywell, Robertshaw and White-Rodgers. The S8910U Module provides operating control of a direct ignition system using a 120 Vac hot surface igniter.

Features

  • Replaces many White-Rodgers, Robertshaw and Honeywell hot surface ignition models.
  • For 120 Vac (up to 5.0A) surface igniter (Norton 201/271 or equivalent).
  • For local (single rod) or remote (dual rod) rectification type flame sensing.
  • Contains easy-to-use instructions plus the accessories required to adapt the existing hot surface ignition module.
  • Provides one or three ignition trials (four-second or seven-second trials) per call for heat; prepurge of 32 seconds or less; up to 96 seconds between purge trial times.
  • Temperature range is -40 to +175 F (-40 to +79 C).


Specifications
  • Description: Provide electronic control of direct hot surface ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • Ignition System Type: Direct Hot Surface Ignition
  • Ignition Sequence: The number of trials for ignition and trial time is determined by the selection tab. If a selection tab is not installed, the module will operate at four seconds trial time and one ignition trial.
  • Typical Gas Control: VR8205, VR8305
  • Type of Gas: Natural or LP
  • Flame Sense: Single Rod or Two rods
  • Ignition Source: Line Voltage (120 VAC) Hot Surface Element (Norton Model 201 or 270)
  • Prepurge: 32 Seconds
  • Ignition Trials To Lockout: 1 or 3
  • Lockout Timing: 4 Sec. or 7 Sec
  • Ignition Trial Time: 4 sec. or 7 sec.
  • Maximum Valve Load @ 24 Vac (Amps): 2A
  • Typical Ignition Hardware: Norton 201, Norton 271, Q354A
  • Dimensions: 5 1/4 in. high x 4 1/16 in. wide x 1 15/16 in. long
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Max Ambient Temperature: -40 F to +175 F
  • Between Trial Time: (2) 96 sec. – 3 trial mode only
  • Flame Failure Response Time: 1.5 sec

One or Two Rod Hot Surface Ignition Control

REVIEW SNAPSHOT®

by PowerReviews
HoneywellOne or Two Rod Hot Surface Ignition Control
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        I highly recommend this product

        By BrownBear

        from Bay Point, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about One or Two Rod Hot Surface Ignition Control:

              I installed this control module on a friend's Rheem furnace Model RGDD06NCER, and replace the Ignitor also. The furnace has been working just fine since replacing new parts. The furnace had been working intermittently for several weeks.

              • Primary use:
              • Personal

              (0 of 1 customers found this review helpful)

               
              5.0

              Great Company

              By Kojak

              from Weare, NH

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about One or Two Rod Hot Surface Ignition Control:

                    I actually did not use the product. A loose ground wire was the problem. My rating was on customer service. They were excellent. Any parts I need in the future will be purchased from them!!!

                    • Primary use:
                    • Personal
                     
                    5.0

                    Was as easy as it looked!

                    By Serialmom187

                    from Chino,Ca

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about One or Two Rod Hot Surface Ignition Control:

                          It had been raining for so long and with the wind blowing just right some how water came down
                          through the roof and shorted out the Ignition Control. Well, being a woman that has never been afraid of too many things, I have to say when I seen all the wires I got a bit apprehensive.
                          But with my husband having trouble with blood clots in his legs and not very handy I might add on top of the fact our two grown kids, two grandkids and a son-in-law were counting on me I had to try.The web page made it look so easy to do the job. It was all of maybe 5 min to put it in and have heat again.The other places I checked out just didn't give me the same at ease felling when it came to understanding there directions. So I know that the only place I'll ever go to for parts is
                          PexSupply.com.

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • One or Two Rod Hot Surface Ignition Control

                            Q:

                            Will this replace a 58600m model?
                            Asked on 9/21/2011 by Anonymous

                            1 answer

                            • CUSTOMER CARE

                              A:

                              We cannot reference that model number. It may be an OEM part.

                              Answered on 9/23/2011 by PexSupply Staff from NY
                          Displaying question 1

                          Do you have a question about this product? 

                          SupplyHouse.com Logo

                          Join Our Mailing List - Sign up and receive special offers and coupons