Description
Provide operating control and system shutdown on loss of main burner flame in direct ignition central heat furnaces and heating appliances with hot surface igniter.

Features
  • S89C,G,J are for systems with a combination igniter- sensor.
  • S89C lock out after one try for ignition. S89G,H provide three tries for ignition before lockout, with 30 sec. min. purge before second and third tries.
  • Compatible with Norton 201 and 271 or equivalent hot surface igniters.
  • Available with leadwires for line voltage connections.
  • Modules can be used on either natural or LP gas; they provide 100 percent shutoff of gas on lockout.
  • Modules have relay contacts for use with any direct ignition gas control with max. 2.0 A, 24 Vat rating.
  • Modules use rectification principle for flame sensing. -40 F to +175 F (-40 C to +79 C) temperature rating.
Specifications
  • Description: Provide electronic control of direct hot surface ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • Ignition System Type: Direct Hot Surface Ignition
  • Ignition Sequence: Single trial for main burner ignition (then shut down and lockout)
  • Typical Gas Control: VR8205, VR8305
  • Type of Gas: Natural or LP
  • Ignition Trials To Lockout: 1
  • Dimensions: 5 1/4 in. high x 4 1/16 in. wide x 1 15/16 in. long
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Max Ambient Temperature: -40 F to +175 F
  • Flame Failure Response Time: 0.8 sec. @ 5.0 microamp
  • Maximum Valve Load @ 24 Vac (Amps): 2A
  • Ignition Source:Line Voltage (120 VAC) Hot Surface Element (Norton Model 201)
Read more
Manuals (1)
Specs
Ignition Type:
Direct Hot Surface Pilot
Ignition Trial Time:
6 Seconds
Lockout Timing:
6 Seconds
Flame Sense:
Single Rod
Pre-Purge Time:
None
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A