7" Round Static Pressure Regulating Damper Zoom

7" Round Static Pressure Regulating Damper

SKU:SPRD7

Brand: Honeywell

Honeywell
Qty Price
$75.95 $55.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Size: 7"
Application: Air Quality
Motor: Weighted Damper Arm
Shape: Round

Description for Honeywell SPRD7

Product Overview:

  • Single-blade, steel barometric damper used to bypass excess air when the majority of zone dampers are closed.

Product Features:
  • Counter-balanced weighted arm to control bypassed air for zoned systems
  • Available in rectangular/square and round sizes
  • Air pressure in duct system increases as zone dampers close, pushing the SPRD open automatically
  • Arm and weight both adjustable to control amount of air bypassed
  • Recommended for low pressure systems with less than 0.5 in. wc
  • For larger systems and tighter pressure control, use MARD damper and static pressure controller (SPC)
  • Additional weights available
  • Available in: Round sizes 7, 8, 9, 10, 12, 14 and 16 in. diameters. Rectangular sizes (width x height)12 x 8, 12 x 10, 12 x 12, 20 x 8, 20 x 10, 20 x 12 in.

Product Specifications:
  • Application: Static Pressure Regulating Damper
  • Shape: Round
  • Motor Type: Weighted damper arm
  • Used With: Honeywell zoning systems
  • Size (in.): 7 in.

7" Round Static Pressure Regulating Damper

REVIEW SNAPSHOT®

by PowerReviews
Honeywell8" Round Static Pressure Regulating Damper
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

It does just what it is supposed to do

By Ron

from Avon, Indiana

Verified Buyer

Comments about 8" Round Static Pressure Regulating Damper:

In a 2 zone heating system when one zone is operating and the other is not, too much heat can build up in the furnace do to the reduced flow of air through the furnace. With this "static pressure damper" I was able to route this excess heat to an area in my basement that actually needed more heat. The damper was easily installed and adjust. [...]

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 3 Answers
Displaying question 1
  • 10" Round Static Pressure Regulating Damper

    Q:

    CAN YOU INSTALL AN ACTUATOR/MOTOR TO OPERATE THIS DAMPER?
    Asked on 6/20/2013 by dave p. from new haven ct

    3 answers

    • VERIFIED BUYER

      A:

      That's not the purpose of this part, it is for relieving static pressure in zoned systems. Honeywell makes zone dampers with actuators on them, that is probably what you are looking for.

      Answered on 6/20/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Sorry to say no it is to blowoff pressure in homes with many zones so the zones not calling for heat do not get over run by the pressure.
      Sent from my iPad

      Answered on 6/20/2013 by Slayrider from Central NY
    • VERIFIED BUYER

      A:

      No- this damper has a counterweight which controls the blow off pressure,
      not set up to be used in an on/off configuration.
      -TSV

      Answered on 6/20/2013 by Anonymous
Displaying question 1

Do you have a question about this product?