Time Delay Relay w/ DPDT switch (80 Second Delay) Zoom

Time Delay Relay w/ DPDT switch (80 Second Delay)

SKU:ST82D1004

Brand: Honeywell

Honeywell
Qty Price
$23.95
/ each
$114.75 / box (5 units x $22.95)
In Stock! Ships in 24-48 Hours
(53 Available)
0

Resources

Specs

Type: DPDT
Voltage:
?
24v

Description for Honeywell ST82D1004

Use in compressor-run air conditioning, heat pump systems and heating-cooling systems. Delays the indoor blower shutoff after the compressor has shut off.

Features

  • Eighty-second delay on break.
  • Combination electronic time delay board and R8222 relay saves wiring time.
  • Molded terminal numbers and circuit diagram on top of relay and letter-coded terminals on time delay board provide easy identification for wiring and system checkout.
  • Laminated magnet construction for high efficiency.
  • Reduces stratification and saves energy.


Specifications
  • Coil Ratings Voltage: 24 Vac
  • Switching: DPDT
  • Electrical Connections: 1/4 in. quick-connect terminals
  • Electrical Ratings (Full Load): 3 A @ 480 Vac; 6 A @ 208 Vac, 240 Vac, 277 Vac; 12 A @ 120 Vac
  • Electrical Ratings (Locked Rotor): 18 A @ 480 Vac; 35 A @ 208 Vac, 240 Vac, 277 Vac, 60 A @ 120 Vac
  • Electrical Ratings (Resistive): 15 A @ 208 Vac, 240 Vac, 277 Vac; 15 A @ 120 VAc; 10 A @ 480 Vac
  • Delay Timing: 80 seconds
  • Frequency: 50 Hz, 60 Hz
  • Temperature Range: -20 F to 150 F

Time Delay Relay w/ DPDT switch (80 Second Delay)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTime Delay Relay w/ DPDT switch (80 Second Delay)
 
4.8

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 11 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great Price

By Customer

from Phoenix, AZ

Verified Buyer

Comments about Time Delay Relay w/ DPDT switch (80 Second Delay):

Just what I needed at a fraction of the cost from other sourches. Replaced on my unit that was not shutting off properly.

 
5.0

Perfect Replacement

By Brian

from Raleigh, NC

Verified Buyer

Comments about Time Delay Relay w/ DPDT switch (80 Second Delay):

This was a great find - thanks Google! The unit failed on my older Trane air handler and the fan would not shut off. A bit of Googling around for part numbers turned up this beauty and SupplyHouse was by fer the most inexpensive source. The new unit was a drop-in replacement, and works like a champ. The fan shuts off every time exactly 80 seconds after the thermostat reaches the set temp just like the description says it should.

(1 of 1 customers found this review helpful)

 
5.0

I would buy this product again and again

By recyclit123

from Greenwood, South Carolina

Verified Reviewer

Comments about Time Delay Relay w/ DPDT switch (80 Second Delay):

Prompt and speedy shipping Couldn't ask for more.

 
5.0

Direct replacement for 1 from Trane

By Old Grey and chilln.

from Winchester, KY.

Verified Buyer

Comments about Time Delay Relay w/ DPDT switch (80 Second Delay):

This was exact same unit as the original Trane branded unit. Just swap wires bolt in, button up covers then turn it on. Really glad I bought an extra. If you can change a light switch, you should be able to do this repair. My indoor airhandler fan would not shut off after set temperature was reached, it would continue to run. Searched internet and this was what they said to try replacing first.
Fixed the problem.
Wife's cool and happy now, so am I....

 
5.0

Perfect Replacement

By Ronnie

from Murphy, N.C.

Verified Buyer

Comments about Time Delay Relay w/ DPDT switch (80 Second Delay):

After about a year of unsuccessful attempts by our HVAC repairman, I decided to replace the fan manager myself and save a lot of money. The part is an exact replacement and took only minutes to install. My system now works exactly like it did when it was new.

 
5.0

very good product and service

By Ray

from Phoenix, AZ

Verified Buyer

Comments about Time Delay Relay w/ DPDT switch (80 Second Delay):

works great so far.

 
4.0

TDR increase efficency

By Buddy the HVAC tech

from Upper Marlboro MD

Verified Buyer

Comments about Time Delay Relay w/ DPDT switch (80 Second Delay):

This product is used in HVAC systems
Simple to interface and require little space

 
4.0

Time delay relay works well.

By Buddy the HVAC TECH

from Upper Marlboro, maryland

Verified Buyer

Comments about Time Delay Relay w/ DPDT switch (80 Second Delay):

Simple to install, can be used in A small space.
Easy to trouble shoot.

 
5.0

Just worked

By EdBoy

from Alabama

Verified Buyer

Comments about Time Delay Relay w/ DPDT switch (80 Second Delay):

Prompt and speedy shipping and the product was as described and worked as expected. Couldn't ask for more.

 
5.0

The right item for the best price!

By - Dave's by Specialization

from Lakeland, Fl.

Verified Buyer

Comments about Time Delay Relay w/ DPDT switch (80 Second Delay):

This item is not only a direct replacement but has other relay contacts to use for other system configurations. It gives the 80 second delay on release of the control voltage, so you use every bit of heat or cooling in the system rather than wasting it.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers