Electronic Fan Timer with adjustable heat Zoom

Electronic Fan Timer with adjustable heat

SKU:ST9103A1002

Brand: Honeywell

Honeywell
Qty Price
$76.95
/ each
$218.85 / box (3 units x $72.95)
In Stock! Ships in 24-48 Hours
(213 Available)
0

Resources

Specs

Application: Fan Control
Electrical Rating: 18 to 30 Vac
Frequency: 60 Hz
50 Hz
Heat Blower ON Delay: 45 Seconds
Heat Blower OFF Delay: 90 Seconds
150 Seconds
120 Seconds
60 Seconds
Cool Blower OFF Delay: 0 Seconds
Cool Blower ON Delay: 0 Seconds
Features: Adjustable Temperature

Description for Honeywell ST9103A1002

ST9103A integrates control of burner and circulating fan operations in an oil furnace.

Features

  • Central appliance wiring point simplifies appliance assembly and service.
  • Fixed or field-adjustable heat fan on delay; field adjustable heat fan off delay.

Specifications
  • Electronic Fan Timer with adjustable heat fan on and off and fixed 0 sec cool fan on and off
  • Application: A single circuit board providing combustion air blower control, two speed circulating air blower control, oil primary control, limit circuit inputs, thermostat wiring terminations, & a central appliance wiring point for an oil fixed furnace.
  • Temperature Range, Ambient (F): -40 F to 150 F
  • Replaces: ST9103A1002

Electronic Fan Timer with adjustable heat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellElectronic Fan Timer with adjustable heat
 
4.8

(based on 29 reviews)

Ratings Distribution

  • 5 Stars

     

    (25)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (27)

Most Liked Positive Review

 

worked perfectly

My local AC repair man was going to charge 180 for the board and 180 to install. the item was shipped to me within a few business days. Came w instructions although i recommend...Read complete review

My local AC repair man was going to charge 180 for the board and 180 to install. the item was shipped to me within a few business days. Came w instructions although i recommend removing one wire at a time in order to not mess anything up. I never even looked at installation book and I am no electrician. Just make sure you electric breaker is off. I paid a few more dollars for quicker shipping but for [$] I am elated. It been working for me for 1 month now but I hope it goes for years. Good luck.

VS

Most Liked Negative Review

 

heater blower motor board

the produst worked great [...] went right in and i had heat again

the produst worked great [...] went right in and i had heat again

Reviewed by 29 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

ST9103A Fan Timer

By Jamie

from Blairsville PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Electronic Fan Timer with adjustable heat:

        Affordable and works great

        • Primary use:
        • Personal
         
        5.0

        I would buy again

        By John

        from maine

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Electronic Fan Timer with adjustable heat:

              Excellent service great price
              Quick delivery

              • Primary use:
              • Personal
               
              5.0

              Awesome product

              By Bob

              from Milford, CT

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about Electronic Fan Timer with adjustable heat:

                    Started with the fan continuously running then no heat at all, bought this part, got it in 3 days and changed it over wire by wire 15 min tops and heat instantly worked like a charm
                    Easy and very effective!!

                    • Primary use:
                    • Personal
                     
                    5.0

                    excellent people and product!

                    By rich

                    from Sussex nj

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Electronic Fan Timer with adjustable heat:

                          The product arrived on time and worked great! It was also a excellent price! Thanks

                          • Primary use:
                          • Personal
                           
                          5.0

                          excellent service

                          By petek

                          from ohio

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Electronic Fan Timer with adjustable heat:

                                Fast shipping and packaged very well. Controller worked perfect and was very easy to install with well written manual.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Exact replacement - WORKED GREAT !

                                By Boomer

                                from Ohio

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Electronic Fan Timer with adjustable heat:

                                      Purchased for my own home. Exact replacement for original. Easy to install. Received very fast .

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      This is a great product

                                      By Slick Rick

                                      from Abbeville,SC

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Electronic Fan Timer with adjustable heat:

                                            This was exact what I needed

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Direct replacement for failed component.

                                            By Dave

                                            from Landenberg, Pa

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Electronic Fan Timer with adjustable heat:

                                                  Fit and function exact for application. Best price I found based on my research. Very easy to do business with and delivered very quickly.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  No Power To The Burner Motor & Air Hande

                                                  By JohnnyFiveAlive

                                                  from Smithtown

                                                  Verified Reviewer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Electronic Fan Timer with adjustable heat:

                                                        I had no power to the burner motor (no heat) and the air handler kept blowing air. I have a Bryant heating and cooling oil furnace. I spent a little less than $85 with tax for a new control board and changed it myself in 15 minutes and it did the trick. Everything works as it should again.

                                                        • Primary use:
                                                        • Business
                                                         
                                                        5.0

                                                        works great

                                                        By Mapleguy

                                                        from Pennington, NJ

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Electronic Fan Timer with adjustable heat:

                                                              Exact replacement, working like it should
                                                              Quick shipment, easy to buy

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              2 Questions | 2 Answers
                                                              Displaying questions 1-2
                                                              • Electronic Fan Timer with adjustable heat

                                                                Q:

                                                                I replaced st9103a1036 with st9103a1002. The blower turns on now without thermostat calling for heat. Runs for a while, then rests and then turns itself on.
                                                                Asked on 10/19/2012 by Eva from Fairfield, CT

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The direct replacement that your old part calls for seems to be part R99G004, not st9103a1002. This could be where your problem lies.

                                                                  Answered on 10/19/2012 by PexSupply Staff from NY
                                                              • Electronic Fan Timer with adjustable heat

                                                                Q:

                                                                will the st9103a 1002 replace the st9103a 1028 and work
                                                                Asked on 1/15/2012 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, part ST9103A1002 replaces the obsolete ST9103A1028.

                                                                  Answered on 1/18/2012 by PexSupply Staff from NY
                                                              Displaying questions 1-2

                                                              Do you have a question about this product?