Universal Electronic Fan Timer with adjustable heat Zoom

Universal Electronic Fan Timer with adjustable heat

SKU:ST9120U1011

Brand: Honeywell

Honeywell
Qty Price
$95.95
/ each
$278.85 / box (3 units x $92.95)
In Stock! Ships in 24-48 Hours
(417 Available)
0

Resources

Specs

Application: Fan Control
Electrical Rating: 18 to 30 Vac
Frequency: 60 Hz
50 Hz
Heat Blower ON Delay: 30 Seconds
60 Seconds
Heat Blower OFF Delay: 180 Seconds
150 Seconds
120 Seconds
60 Seconds
Cool Blower ON Delay: 30 Seconds
4 Seconds
Cool Blower OFF Delay: 30 Seconds
60 Seconds
Features: Adjustable Temperature

Description for Honeywell ST9120U1011

The ST9120U1011 monitors the thermostat for heat, cool and fan demands, runs the induced draft blower motor and runs the circulating fan (up to two speeds) as needed. It also monitors limit switch strings and energizes ignition control. In short, this one little unit packs a big punch, making it a smart choice for your applications as well as your business.

Specifications

  • Description: Twinning capability, with 5 amp. Fuse
  • Application: Integrates control of combustion blower and circulating fan operations for a gas warm air appliance
  • Electrical Ratings: 18 to 30 Vac
  • Frequency: 60 Hz
  • Heat Fan On Delay: adj. set at 30 sec
  • Heat Fan Off Delayz: adj. set at 140 sec
  • Cool Fan On Delay: adj. 4-30 sec, (set at 4 sec)
  • Cool Fan Off Delay: fixed 30 sec
  • Temperature Range, Ambient (F): -40 F to +175 F
  • Temperature Range, Ambient (C): -40 C to +79 C

Universal Electronic Fan Timer with adjustable heat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellUniversal Electronic Fan Timer with adjustable heat
 
4.9

(based on 26 reviews)

Ratings Distribution

  • 5 Stars

     

    (24)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (22), Business (4)

        Reviewed by 26 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Simpler and solid quality board

        By scottca

        from Folsom, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Universal Electronic Fan Timer with adjustable heat:

              I replaced this circuit board with an old one. This is a generic board with simpler line connection. I did replace myself. The LED diagnostic indication is very good, and easy to know the replacement was done correctly, then with a functional valve. Furnace starts working.

              • Primary use:
              • Personal
               
              5.0

              worked as it should

              By Lou

              from NEW YORK

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Universal Electronic Fan Timer with adjustable heat:

                    just follow number to number. its great

                    • Primary use:
                    • Personal
                     
                    5.0

                    Easy to install

                    By jonjon

                    from Ludlow, Ma

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Universal Electronic Fan Timer with adjustable heat:

                          It was easy to install and if needed I would purchase again.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Super Satisfied

                          By Lee

                          from Harrisonville, MO

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Universal Electronic Fan Timer with adjustable heat:

                                I liked the price and quality of this product so much that when I bought the first one I came back and bought this one just to have a spare on hand!

                                • Primary use:
                                • Personal
                                 
                                5.0

                                This is a must have part to keep on hand

                                By JEM HVAC

                                from EHT NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Universal Electronic Fan Timer with adjustable heat:

                                      If you do heating service this is a great board to have in your stock as it covers many boards.

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      Fixed it Right

                                      By Nazgul

                                      from Sacramento, CA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Universal Electronic Fan Timer with adjustable heat:

                                            No shades of grey here; either the new computer works and fixes the problem or it doesn't. That's the risk I take by diagnosing the problem myself. Most important in this picture is PEX: they had the right part for the least money. Buying the part on line was easy; it came, I installed and the problem was gone.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Buy the 3 Pack to save

                                            By skikansas66617

                                            from Topeka, KS

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Universal Electronic Fan Timer with adjustable heat:

                                                  Best price I could find, beats all of our current wholesalers prices.

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  easy retrofit/quality product

                                                  By BoiseMike

                                                  from Boise, ID

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Universal Electronic Fan Timer with adjustable heat:

                                                        Came with excellent wiring diagrams to retrofit into a variety of furnaces (namely my 90's era Tempstar). Diagnostic LED will make any future troubleshooting that much easier.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Great product

                                                        By Brian

                                                        from Hinckley, Ohio

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Universal Electronic Fan Timer with adjustable heat:

                                                              Used this to replace an old obsolete controller and had it up and running in 15 minutes. These guys had the best price on this product also.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Great experience

                                                              By Handy Brad

                                                              from Altoona, Iowa

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Universal Electronic Fan Timer with adjustable heat:

                                                                    Replaced oe board in furnace. Blower wasn't coming on with a/c. After easy install everything is working like new. This new board has a few options that the old one didn't. Can change fan delay to make unit more efficient, and it has a troubleshooting led on board to help diagnose problems in the future if needed. Would highly recommend this product. The experience with Pexsupply.com was great also. Part was what was represented on site and no issues with delivery.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    1 Question | 6 Answers
                                                                    Displaying question 1
                                                                    • Universal Electronic Fan Timer with adjustable heat

                                                                      Q:

                                                                      Does it come with adapter wire harnesses thanks.
                                                                      Asked on 12/29/2013 by Steve from Deerpark tx

                                                                      6 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, it comes with 2 adapter wire harnesses and one jumper harness.

                                                                        Answered on 1/6/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I dont thing so. I remeber installing circuit board and pulling the wire leads off the old board one at a time
                                                                        and installing on the new one. Fixed my a/c.

                                                                        Answered on 1/2/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes it does. 
                                                                        Sent from Yahoo Mail on Android

                                                                        Answered on 12/30/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Dear Sir
                                                                        Yes usually it does come with an adapter wire with the plug at both ends
                                                                        Thanks
                                                                        Sent from my iPhone

                                                                        Answered on 12/29/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I don't think that it did, but it has been a while.
                                                                        Sent from my Verizon Wireless 4G LTE DROID

                                                                        Answered on 12/29/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Mine did.
                                                                        Sent from my Verizon Wireless 4G LTE DROID

                                                                        Answered on 12/29/2013 by Anonymous
                                                                    Displaying question 1

                                                                    Do you have a question about this product?