Electronic Fan Timer with  30 fixed heat fan on, adjustable heat fan off Zoom

Electronic Fan Timer with 30 fixed heat fan on, adjustable heat fan off

SKU:ST9141A1002

Brand: Honeywell

Honeywell
ST9141A1002 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Description for Honeywell ST9141A1002

ST9141 integrate control of combustion blower and circulating fan operations in a gas warm air appliance.

Features

  • Central appliance wiring point simplifies appliance assembly and service.
  • Fixed or field-adjustable heat fan on delay; field adjustable heat fan off delay.


Specifications
  • Electronic Fan Timer with 30 fixed heat fan on, adjustable heat fan off, fixed 6 sec cool fan on and 60 sec cool fan off
  • Application: Integrates control of combustion blower and circulating fan operations for a gas warm air appliance
  • Electrical Ratings: 18 to 30 Vac
  • Frequency: 60 Hz
  • Heat Fan on Delay: fixed, 30 sec
  • Heat Fan Off Delay: adj. 60, 100, 140, 180 sec (set at 140 sec)
  • Cool Fan On Delay: fixed 6 sec
  • Cool Fan Off Delay: fixed 60 sec
  • Temperature Range, Ambient (F): -40 F to 175 F
  • Replaces: ST9141A1002