Smart Gas Valve - Fast-Fast Opening Zoom
  • 360° View

Smart Gas Valve - Fast-Fast Opening

SKU:SV9501M8129

Brand: Honeywell

Honeywell
Qty Price
$189.95
/ each
$548.85 / box (3 units x $182.95)
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

Replaces: SV9501M8103
Fuel Type: Natural Gas
Body Pattern: Straight-Through
Voltage:
?
24v
24v
Ignition Trial Time: 90 sec
Inlet Size: 1/2"
Outlet Size: 1/2"
Ignition Type: Intermittent Hot Surface Pilot
Ignition Trials to Lockout: Continuous Retry

Description for Honeywell SV9501M8129

Product Overview:

  • The SmartValve System Controls provide easy field replacement of a wide range of SV9500, SV9501, SV9502 and SV9602 SmartValve System models. Gas appliance manufacturers use these models in many types of gas fired heating appliances including central furnaces, residential boilers, rooftop furnaces, commercial cooking appliances, and unit heaters. These controls provide intermittent pilot gas ignition sequencing, pilot flame sensing, and both pilot and main gas control functions in a single control. They are directly compatible with the Q3450 or Q3480 Intermittent Pilot burners used with the original controls on the appliance.

Product Features:
  • Suitable for a wide range of gas-fired appliances including residential furnaces, roof-top furnaces, residential boilers, unit heaters, infrared heaters, space heaters and commercial cooking units
  • Replaces SV9500, SV9501 and SV9502 controls as noted below
  • Ignition sequence includes timed trial for ignition

Product Specifications:
  • Description: 1/2 in. NPT x 1/2 in. NPT Intermittent Hot Surface Pilot Ignition SmartValve Control with fast-fast opening and 3.4 in. wc pressure regulator setting
  • Flame Sense: Electrode
  • Type of Gas: Natural
  • Ignition System Type: Intermittent Hot Surface Pilot Ignition
  • Ignition Sequence: Intermittent Pilot
  • Ignition Source: Pilot
  • Ignition Trials To Lockout: Continuous Retry
  • PrePurge: None
  • Body Pattern: Straight-through
  • Opening Characteristics: Fast-Fast Opening
  • Ignition Trial Time (sec): 90 sec
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz; 50 Hz
  • Flame Failure Response Time (sec): 1.6 sec @ 3 µA
  • Ambient Temperature Range (F): -40 F to +175 F
  • Ambient Temperature Range (C): -40 C to +79 C
  • Pressure Regulator Setting (psi): 3.4 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.45 kPa
  • Inlet/Outlet Size (in.): 1/2 in. NPT x 1/2 in. NPT
  • Maximum Capacity (ft³/hr): 200 ft³/hr
  • Maximum Capacity (m³/hr): 5.7 m³/hr
  • Minimum Capacity (ft³/hr): 20 ft³/hr
  • Minimum Capacity (m³/hr): 0.6 m³/hr
  • Maximum Capacity at 1 in. P.D. (ft³/hr): 150 ft³/hr
  • Maximum Capacity at 1 in. P.D. (m³/hr): 4.2 m³/hr
  • Pilot Gas Outlet: Yes
  • Typical Ignition Hardware: Q3450
  • Approvals, American Gas Association IAS: IAS Design Certified: C2030017

Smart Gas Valve - Fast-Fast Opening

REVIEW SNAPSHOT®

by PowerReviews
HoneywellSmart Gas Valve - Fast-Fast Opening
 
5.0

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (8)

Reviewed by 10 customers

Displaying reviews 1-10

Back to top

 
5.0

Great product, great supplier!

By Handyman

from Ohio

Verified Buyer

Comments about Smart Gas Valve - Fast-Fast Opening:

Got my furnace going again fast

  • Primary use:
  • Personal
 
5.0

Great part

By Ranger buttons

from Grapevine, Texas

Verified Buyer

Comments about Smart Gas Valve - Fast-Fast Opening:

This is a direct replacemmt parts

  • Primary use:
  • Business
 
5.0

a perfect match to the previous one

By t roberts

from Stockbridge, GA

Verified Buyer

Comments about Smart Gas Valve - Fast-Fast Opening:

fast and very efficient

 
5.0

Good replacement

By BPruett

from Newberry SC

Verified Buyer

Comments about Smart Gas Valve - Fast-Fast Opening:

Fixed my problem of furnace not starting correctly

  • Primary use:
  • Personal
 
5.0

Didn't actually need it

By LV Pete

from Las Vegas, NV

Verified Buyer

Comments about Smart Gas Valve - Fast-Fast Opening:

Didn't actually need it. needed the relay switch. Their customer service is the best. Will never use anyone else for parts.

  • Primary use:
  • Personal
 
5.0

Replace SmartValve gas valves SV9501

By Allindo

from Emerald Hills CA

Verified Buyer

Comments about Smart Gas Valve - Fast-Fast Opening:

This product Sv9501,is recommended by Honeywell as a substitute for a failed SV9500. It performs very well.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

best price ive found

By billybob

from cheboygan MI

Verified Buyer

Comments about Smart Gas Valve - Fast-Fast Opening:

the company is one of the best ive dealt with the shipping was on time as they said,and the price this is the lowest i have found and after 6 weeks without heat it feels really good to have it again thank you so much pexsupply

  • Primary use:
  • Personal
 
5.0

GREAT PRODUCT

By ME

from Chicago

Verified Buyer

Comments about Smart Gas Valve - Fast-Fast Opening:

Great price[...]

  • Primary use:
  • Personal
 
5.0

Great Replacement Valve

By Lloyd

from Baton Rouge, LA

Verified Buyer

Comments about Smart Gas Valve - Fast-Fast Opening:

Easy replacement of old equipment. Works great as expected.

  • Primary use:
  • Personal
 
5.0

exactly what I needed at the right price

By alfie

from essex on

Verified Buyer

Comments about Smart Gas Valve - Fast-Fast Opening:

It fit exactly in place of the model that it replaced...was easy to r&r.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 9 Answers
Displaying questions 1-6
  • Smart Gas Valve - Fast-Fast Opening

    Q:

    what honeywell gas valve will replace a sv9501 h 3415?
    Asked on 12/31/2015 by mike from st.cloud,mn.

    1 answer

    • CUSTOMER CARE

      A:

      There is not cross reference for that unit its possible its an OEM #.

      Answered on 1/4/2016 by Supplyhouse Staff from New York
  • Smart Gas Valve - Fast-Fast Opening

    Q:

    Does this replace the SV9501M-5117
    Asked on 4/7/2014 by Tony from New Port Richey Florida

    1 answer

    • CUSTOMER CARE

      A:

      No, the correct replacement for SV9501M-5117 is 222-40762-02.

      Answered on 4/16/2014 by SupplyHouse Staff from New York
  • Smart Gas Valve - Fast-Fast Opening

    Q:

    Does this valve come with an LP gas conversion kit?
    Asked on 11/14/2013 by Jeff from Warsaw, in.

    2 answers

    • VERIFIED BUYER

      A:

      Yes, my order included the LP gas conversion kit.

      Answered on 11/14/2013 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, this includes the NG to LP conversion kit, SKU: 393691.

      Answered on 11/15/2013 by PexSupply Staff from NY
  • Smart Gas Valve - Fast-Fast Opening

    Q:

    will this replace sv9500m 8600 gas valve.....
    Asked on 11/12/2011 by ben from wichita ks

    3 answers

    • CUSTOMER CARE

      A:

      Yes, SV9501M8129 is the replacement for part SV9500M8600.

      Answered on 11/14/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      yes this valve will replace that old one this is an updated one sv9501m8124 and it will work for LP or natural gas the valve will come with the extra parts for the conversion

      Answered on 12/1/2011 by billybob from cheboygan MI
    • VERIFIED BUYER

      A:

      sv9500M 8600 is no longer made of course. Honey recommends SV9501M8129, as a replacement. Use the Honeywell application reference. Online google SV9501 Honeywell and find the installation and application procedures. It may be that ignition hot system or the transformer is not working. This procedure to isolate which component is at fault is shown in the above application reference and is specific for the SV9500 and for 9501

      Answered on 12/12/2011 by Allindo from Emerald Hills CA
  • Smart Gas Valve - Fast-Fast Opening

    Q:

    Does this replace the SV9500M-2674?
    Asked on 10/30/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      SV9501M2528 is the manufacturer's recommended replacement for SV9500M2674.

      Answered on 10/31/2011 by PexSupply Staff from NY
  • Smart Gas Valve - Fast-Fast Opening

    Q:

    What is the warranty on this item?
    Asked on 1/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The warranty for the gas valve is one year from the date of installation.

      Answered on 1/26/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?