1/2" NPT Direct Hot Surface Ignition SmartValve Control Zoom
  • 360° View

1/2" NPT Direct Hot Surface Ignition SmartValve Control

SKU:SV9520H8513

Brand: Honeywell

Honeywell
Qty Price
$179.95
/ each
$517.95 / box (3 units x $172.65)
In Stock! Ships in 24-48 Hours
(84 Available)
0

Resources

Specs

Replaces: SV9520H8026
SV9520H8067
SV9520H8034
SV9520H8042
Gas Type: Natural Gas
Fuel Type: Natural Gas
Body Pattern: Straight-Through
Voltage:
?
24v
24v
Ignition Trial Time: 90 sec
Inlet Size: 1/2"
1/2" NPT
Outlet Size: 1/2"
Ignition Type: Direct Hot Surface Pilot
Ignition Trials to Lockout: 4

Description for Honeywell SV9520H8513

1/2 in. NPT x 1/2 in. NPT Direct Hot Surface Ignition SmartValve Control with fast-slow opening and 3.5 in. wc pressure regulator setting
Features

  • The control communicates directly with the ST9160 Electronic Fan Timer (EFT) in typical forced warm air furnace applications.

  • It will also interface with the 208907 Terminal Board, providing compatibility with power-stealing thermostats. Or, it directly interfaces with the appropriate power supplies and a system thermostat for additional appliance applications.

  • When controlled directly by a thermostat, the control does not provide a postpurge function, as power to the control is removed when the thermostat call for heat ends.

  • This system is suitable for a wide range of fan-assisted combustion, gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, water heaters and commercial cooking appliances.

Specifications
  • Flame Sense: Two Rod

  • Type of Gas: Natural

  • Ignition System Type: Direct Hot Surface Pilot Ignition

  • Ignition Sequence: 7/12 sec

  • Ignition Trials To Lockout: 4 trials

  • PrePurge: 15 seconds

  • Body Pattern: Straight-through

  • Opening Characteristics (standard, step): Fast Slow Opening

  • Control Voltage (Thermostat or other call for heat): 24 Vac, 60 Hz

  • Ignition Trial Time (sec): 90 Sec

  • Electrical Ratings: 24 Vac

  • Frequency: 60 Hz

  • Frequency: 50 Hz

  • Flame Failure Response Time (sec): 2 sec @ 5 µA

  • Ambient Temperature Range (F): 0 F to +175 F

  • Ambient Temperature Range (C): -18 C to +79 C

  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in. long

  • Dimensions (mm): 81 mm wide x 124 mm high x 104 mm long

  • Pressure Regulator Setting (psi): 3.5 in. wc

  • Pressure Regulator Setting (kPa): 0.87 kPa

  • Pressure Ratings (psi): 1/2 psi

  • Pressure Ratings (kPa): 3.5 kPa

  • Inlet/Outlet Size (in.): 1/2 in. NPT x 1/2 in. NPT

  • Maximum Capacity (ft³/hr): 200 ft³/hr

  • Maximum Capacity (m³/hr): 5.7 m³/hr

  • Minimum Capacity (ft³/hr): 20 ft³/hr

  • Minimum Capacity (m³/hr): 0.6 m³/hr

  • Maximum Capacity at 1 in. P.D. (ft³/hr): 150 ft³/hr

  • Maximum Capacity at 1 in. P.D. (m³/hr): 4.2 m³/hr

  • Pressure Tapping: 1/8 in. - NPT

  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically.

  • Approvals, Canadian Standards Association: CSA International: 158158-10592145

  • Includes: LP Conversion Kit

  • Tradeline Value: Super Tradeline

Product Line Overview
The SV9520 SmartValve System Controls combine gas flow control and electronic direct main burner ignition sequencing functions into a single unit. The ig

1/2" NPT Direct Hot Surface Ignition SmartValve Control

REVIEW SNAPSHOT®

by PowerReviews
Honeywell1/2" NPT Direct Hot Surface Ignition SmartValve Control
 
5.0

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (10)

        Reviewed by 12 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

        (1 of 1 customers found this review helpful)

         
        5.0

        Updated Honeywell Smart Valve is great

        By Danny

        from Westerville, OH

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" NPT Direct Hot Surface Ignition SmartValve Control:

              This SV9520H 8513 is an updated model that is designed to withstand moisture that sometimes falls on the valve from the combustion blower or drips from the A/C evaporator. The built in diagnostics is a definite plus. It is being used along with the ST9120U1011 Universal Electronic Timer which also has built-in diagnostics. Purchased two valves. The first was defective but SupplyHouse quickly sent the second which was fine.

              • Primary use:
              • Personal
               
              5.0

              Worked Great

              By willie

              from Delaware Ohio

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" NPT Direct Hot Surface Ignition SmartValve Control:

                    Good product, fast shipping and great price. What more could anyone want?

                    • Primary use:
                    • Business
                     
                    5.0

                    I tell everyone how I got what I needed

                    By Glo

                    from Toledo, OH

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" NPT Direct Hot Surface Ignition SmartValve Control:

                          I hadn't had heat for 3 months no one could figure out the cause. Once it was diagnosts the price was astronomical for the part I needed. I went on line and PexSupply.com had the best price. Once it was put on the furnace I smiled for the first time in 3 months, I wasn't freezing any more! Thanks so much PexSupply.com you really came through.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Fast Delivery

                          By Grammy

                          from Oklahoma City OK

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" NPT Direct Hot Surface Ignition SmartValve Control:

                                Exactly what was required to fix our central heat unit. Fast delivery - received in 3 days.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                I would buy this product again and again

                                By kevin the heater

                                from chicago il

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" NPT Direct Hot Surface Ignition SmartValve Control:

                                      awsome product

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Great part

                                      By Bruce, property manger

                                      from St. Louis, MO

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" NPT Direct Hot Surface Ignition SmartValve Control:

                                            The smart valve was a perfect match. My intermittent furnace problems have been solved. It's working great again! Thanks.

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            I woud buy from you again

                                            By michbrim

                                            from Albion, PA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" NPT Direct Hot Surface Ignition SmartValve Control:

                                                  I felt the price was very reasonably compared to what the service person I had come to my home was going to charge plus a service fee. Thank you for not ripping us off just before Christmas like the other did.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Finally ya get what ya paid for!!!

                                                  By Bill

                                                  from San Manuel, AZ

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" NPT Direct Hot Surface Ignition SmartValve Control:

                                                        Gas valve is only used one way. In this case the right way.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Priced right, shipped on time

                                                        By Pete

                                                        from Rhode Island

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" NPT Direct Hot Surface Ignition SmartValve Control:

                                                              Had to replace my gas valve for my heating system. The price was excellent. The shipping was as fast as I needed it. I would easily come back here. I am now shopping for more replacement parts. Thought I'd have to put it off, but since I saved money I can do it sooner.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Works

                                                              By marcar

                                                              from Sumner , IL

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1/2" NPT Direct Hot Surface Ignition SmartValve Control:

                                                                    I replaced a defective smart valve with this smart valve. I am of the opinion that Honeywell has a lousy idea in smart valves. When a part of the board fails a whole valve has to be replaced at the consumers expense.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers