AM-1 Repair Kit, STD and R Models Zoom

AM-1 Repair Kit, STD and R Models

SKU:AM-1-025RP

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$30.75
/ each
In Stock! Ships in 24-48 Hours
(46 Available)
1

Specs

Type: Replacement Part
Temperature Range (F): 90°F - 130°F
Accessory For: AM-1 Series
Max Temp (F): 130°F

Description for Honeywell-Sparco AM-1-025RP

AM-1 Series Replacement Assembly "STD" & "R" Models.

AM-1 Repair Kit, STD and R Models

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-SparcoAM-1 Repair Kit, STD and R Models
 
3.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Easy to install

By md57

from Western WI

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about AM-1 Repair Kit, STD and R Models:

        Very easy to install and make your mixing valve work like new again.

        • Primary use:
        • Business
         
        5.0

        right part

        By bk

        from minnesota

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about AM-1 Repair Kit, STD and R Models:

              it was the correct part for what I needed at a much cheaper price I could find anywhere else.

              • Primary use:
              • Personal
               
              1.0

              Didn't work.

              By turkman

              from Brainerd, Minnesota

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about AM-1 Repair Kit, STD and R Models:

                    Didn't work. Cleaned and put old part back in. Seems to work fine again.
                    Thank you for your assistance. Not your fault.
                    Service was excellent.I appreciate that.

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    4 Questions | 6 Answers
                    Displaying questions 1-4
                    • AM-1 Repair Kit, STD and R Models

                      Q:

                      Will this kit work for rebuilding my AM101 mixing valve. Thanks Hank.
                      Asked on 5/24/2012 by Hank from edmonds, WA.

                      1 answer

                      • CUSTOMER CARE

                        A:

                        Yes, the AM-1 Series repair kit should work for the AM101 mixing valve.

                        Answered on 6/12/2012 by PexSupply Staff from NY
                    • AM-1 Repair Kit, STD and R Models

                      Q:

                      I want to rebuild my mixing valve ( AM101-US-1LF ) that has a loud whistling sound, only when the hot water is on, is this the right repair kit I should be using ? Thanks, Hank.
                      Asked on 5/23/2012 by Hank from Edmonds, WA.

                      3 answers

                      • VERIFIED BUYER

                        A:

                        Yes, the standard kit should work for this.

                        Answered on 5/23/2012 by Randy the Hydronics Guy from Chapel Hill, NC
                      • VERIFIED BUYER

                        A:

                        Yes, this is the repair kit that will work. Make sure you follow direction exactly and you will have no problems.
                        Paul

                        Answered on 5/24/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Yes, that is the correct part.

                        Answered on 5/27/2012 by Anonymous
                    • AM-1 Repair Kit, STD and R Models

                      Q:

                      I have the AM100-1 which has a temperature range of 100 to 145 degrees F. Why is the replacement kit 90 to 130 degrees F?
                      Asked on 4/27/2011 by Anonymous

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This kit is designed for use with the "STD" & "R" models.

                        Answered on 4/28/2011 by PexSupply Staff from NY
                    • AM-1 Repair Kit, STD and R Models

                      Q:

                      I have a Sparco AM102-US 110-145F tempering valve 1". I can no longer adjust the temperature, and the plastic knob seems to be stripped as well.

                      What does the STD and R Model represent?

                      What parts are included in this repair kit? Does it include a new knob?
                      Asked on 12/30/2010 by scott from Park City, UT

                      1 answer

                      • CUSTOMER CARE

                        A:

                        STD means that you can use the kit for heating or plumbing. R products are approved for heating only. This product only contains the element (includes neither knob nor valve body).

                        Answered on 1/18/2011 by PexSupply Staff from NY
                    Displaying questions 1-4

                    Do you have a question about this product? 

                    SupplyHouse.com Logo

                    Join Our Mailing List - Sign up and receive special offers and coupons