1/2" NPT Mixing Valve (80-120F) Zoom

1/2" NPT Mixing Valve (80-120F)

SKU:AM100C-1

Brand: Honeywell-Sparco

Honeywell-Sparco
AM100C-1 has been discontinued.
Direct Replacement:
SKU: AM100C-1LF
Brand: Honeywell-Sparco

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3

Specs

Type: Mixing Valve
Size: 1/2"
Flow Capacity (Cv): 3.2
Connection Type: Threaded
Standards Met: ASSE 1016
ASSE 1017

Description for Honeywell-Sparco AM100C-1

The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Features

  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. TeflonĀ® coating of internal valve components to prevent mineral build-up and extend life.
  • Tamper resistent design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves on both hot and cold ports
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625


Specifications
  • Description: 1/2 inch NPT Mixing Valves
  • Connection Type: Union Sweat
  • Pipe Size: 1/2 in.
  • Operating Temperature Range: 80 F to 120 F
  • Capacity: 1.78Cv
  • ASSE: 1017

1/2" NPT Mixing Valve (80-120F)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco1/2"" NPT Lead Free Mixing Valves (80-120F)
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
3.0

Easy installation

By Lt

from Houston

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2"" NPT Lead Free Mixing Valves (80-120F):

        Great mixing valve, easy to install and set, but beware - unlike the another version of this valve, it does not contain check valves. Since I didn't know, I don't order from supply house and had to source locally at $25 each.

        • Primary use:
        • Personal

        (2 of 3 customers found this review helpful)

         
        5.0

        Does excellent job on Motor Home Aquahot

        By Al the full timer

        from Caro MI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2 inch NPT Mixing Valves (80-120F):

              Used on Aquahot system on motor home to control temp of water for shower. Does a great job

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons