3/4" Female NPT Mixing Valves, 100-145F Zoom

3/4" Female NPT Mixing Valves, 100-145F

SKU:AM101-1

Brand: Honeywell-Sparco

Honeywell-Sparco
AM101-1 has been discontinued.
Direct Replacement:
SKU: AM101-1LF
Brand: Honeywell-Sparco

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Connection Type: Threaded
Temperature Range (F): 70°F - 145°F
Max Temp (F): 145°F
Flow Capacity (Cv): 3.8
Min Temp (F): 70°F
Type: Mixing Valve

Description for Honeywell-Sparco AM101-1

The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Features:

  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • All brass proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. TeflonĀ½ coated to prevent mineral build-up and extend life.
  • Tamper resistent design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves(hot/cold ports)
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625


Specifications
  • Description: 3/4" Female NPT Mixing Valves
  • Connection Type: Union NPT
  • Pipe Size (inch): 3/4"
  • Operating Temperature Range (F): 100 F to 145 F
  • Capacity Cv): 3.8 Cv
  • ASSE: 1017

3/4" Female NPT Mixing Valves, 100-145F

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco1/2" NPT Mixing Valve, Lead Free (70°F-145°F)
 
4.4

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

90%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (5), Personal (5)

        Most Liked Positive Review

         

        Excellent Product

        I use the valve for controlling the water temperature entering the house from the hot water heater. The temp range is great for my application.

        I use the valve for controlling the water temperature entering the house from the hot water heater. The temp range is great for my application.

        VS

        Most Liked Negative Review

         

        Lead Free Mixing Valve

        With the new lead law in effect most manufactures are clearly marking their Products on the castings and explaining the markings on their websites.This makes complying to this new law not to difficult, you...Read complete review

        With the new lead law in effect most manufactures are clearly marking their Products on the castings and explaining the markings on their websites.This makes complying to this new law not to difficult, you just have to spend a little extra time to make sure the products meet the new code.

        Honeywell however has made this exceedingly difficult with this product as they just marked the box lead Free and not the body of the valve. The body of the old valve and the body of the new valve appear identical. I called Honeywell to inquire about the markings and how I could document that the valve that I had purchased met the new lead law. The person on the phone assured me that the valve met the new code, So I said to him, Should I just tell the local inspectors that the guy on the phone said it was ok. Needless to say he was not amused and neither was I as he was evading the obvious. After this exchange the man's advice was, If I am not satisfied by the product than maybe I should try another manufacturer.

        This item was an intragal part of a larger installation that could not be performed until this issue was worked out, it caused unneeded costly delays. To avoid this and other issues in the future I think I will take the mans advice.

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        works great

        By fred

        from 94062 ca

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Female NPT Lead Free Mixing Valve, 100-145F:

              this worked for 25 years the first time; here's to another 25

              • Primary use:
              • Business
               
              1.0

              Lead Free Mixing Valve

              By Owen Geoghegan

              from Norton Ma

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Female NPT Lead Free Mixing Valve, 100-145F:

                    With the new lead law in effect most manufactures are clearly marking their Products on the castings and explaining the markings on their websites.This makes complying to this new law not to difficult, you just have to spend a little extra time to make sure the products meet the new code.

                    Honeywell however has made this exceedingly difficult with this product as they just marked the box lead Free and not the body of the valve. The body of the old valve and the body of the new valve appear identical. I called Honeywell to inquire about the markings and how I could document that the valve that I had purchased met the new lead law. The person on the phone assured me that the valve met the new code, So I said to him, Should I just tell the local inspectors that the guy on the phone said it was ok. Needless to say he was not amused and neither was I as he was evading the obvious. After this exchange the man's advice was, If I am not satisfied by the product than maybe I should try another manufacturer.

                    This item was an intragal part of a larger installation that could not be performed until this issue was worked out, it caused unneeded costly delays. To avoid this and other issues in the future I think I will take the mans advice.

                    • Primary use:
                    • Business
                     
                    5.0

                    Water Tempering Valve

                    By Cheerful Charley

                    from 19968

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Female NPT Lead Free Mixing Valve, 100-145F:

                          Fast installation, very easy adjustment for temperature, holds temperature within 2 deg.

                          • Primary use:
                          • Personal
                           
                          5.0

                          No issues

                          By Allen

                          from Oak Park, MI

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Female NPT Mixing Valves, 100-145F:

                                Valve works as expected. Delivered as scheduled.

                                • Primary use:
                                • Business
                                 
                                4.0

                                Good Product

                                By John

                                from Mineapolis, MN

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2 inch NPT Mixing Valves (70-145F):

                                      Product works great, just make sure and ship the product that's ordered

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      Good product

                                      By Dave

                                      from Denver

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" Female NPT Mixing Valves, 100-145F:

                                            Easy to install and set up, lets me raise the temp on my water heater, without worry of my kids burning themselves with to hot of water.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Would buy again.

                                            By BigSkyBob

                                            from Helena, MT.

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2 inch NPT Mixing Valves (70-145F):

                                                  Great price [...]

                                                  • Primary use:
                                                  • Personal

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  Good product

                                                  By valonghorns

                                                  from winchester va

                                                  Verified Reviewer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1" NPT Mixing Valves, 100-145 F:

                                                        used for outdoor furnace, domestic hot water, very reliable

                                                        • Primary use:
                                                        • Personal

                                                        (1 of 1 customers found this review helpful)

                                                         
                                                        4.0

                                                        Does the job

                                                        By Jim

                                                        from New York

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2 inch NPT Mixing Valves (70-145F):

                                                              Good Quality at a good price. I recommend the 120-140 degree unit. I like my shower hot!

                                                              • Primary use:
                                                              • Personal

                                                              (1 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              Excellent Product

                                                              By NGOWF

                                                              from Georgia

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 3/4" Female NPT Mixing Valves, 100-145F:

                                                                    I use the valve for controlling the water temperature entering the house from the hot water heater. The temp range is great for my application.

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    2 Questions | 3 Answers
                                                                    Displaying questions 1-2
                                                                    • 1/2" NPT Mixing Valve, Lead Free (70°F-145°F)

                                                                      Q:

                                                                      I am attempting to increase water temp. Do I need to loosen screw on valve to turn or should this turn without loosening screw? Thanks
                                                                      Asked on 12/14/2014 by Donald from Fitchburg, Ma.

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If the dial will not turn you must loosen the screw about half way to be able to turn it.
                                                                        Hope this helps
                                                                        Dale

                                                                        Answered on 12/15/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The screw keeps the temperature locked in place by preventing the knob from
                                                                        being turned. Loosen the screw, pull back on the knob and it should turn.

                                                                        Answered on 12/14/2014 by Anonymous
                                                                    • 3/4" Female NPT Lead Free Mixing Valve, 100-145F

                                                                      Q:

                                                                      I purchased and installed one of these units I could not find it on my purchase history it may be 2 years in use and it does not seem to be working properly. Is there a rebuild kit for this unit?
                                                                      Asked on 4/15/2014 by russ from Beddington Maine

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Part AM-1-025RP is listed as the repair kit for this unit.

                                                                        Answered on 4/18/2014 by Supplyhouse.com Staff from New York
                                                                    Displaying questions 1-2

                                                                    Do you have a question about this product?