3/4" NPT Union Mixing Valve (Lead Free) Zoom

3/4" NPT Union Mixing Valve (Lead Free)

SKU:AM101-UT-1LF

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$99.95
/ each
$383.80 / box (4 units x $95.95)
In Stock! Ships in 24-48 Hours
(68 Available)
0

Resources

Specs

Type: Mixing Valve
Size: 3/4"
Flow Capacity (Cv): 3.9
Temperature Range (F): 70°F - 145°F
Connection Type: Threaded
Features: Lead Free
Application: Point of Source
Standards Met: ASSE 1017
Material: Nickel Plated Brass
Application: Heating
Point of Source
Point of Use
Max Pressure (PSI): 150
Standards Met: ASSE 1016
ASSE 1017

Description for Honeywell-Sparco AM101-UT-1LF

**Lead Free

The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • All brass proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. TeflonĀ½ coated to prevent mineral build-up and extend life.
  • Tamper resistent design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves(hot/cold ports)
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625
  • Applications... Heat Pump Systems, Domestic water, Nursing homes, Public facilities, Automatic faucets, Radiant floor heating, Space heating, Combo systems, Solar hot water, Greenhouses, Industrial applications, Photo processing
  • Connection Type: Union Sweat
  • Pipe Size (inch): 3/4 in.
  • Operating Temperature Range (F): 100 F to 145 F
  • Operating Temperature Range (C): 38 C to 63 C
  • Capacity (Cv): 3.9 Cv

3/4" NPT Union Mixing Valve (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco3/4" NPT Union Mixing Valve (Lead Free)
 
4.8

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (8)

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

I would buy this product again

By one & done

from keokuk, iowa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" NPT Union Mixing Valve (Lead Free):

        Works as advertised

        • Primary use:
        • Business
         
        5.0

        Fast and Easy

        By Ten Years Gone

        from Danbury, CT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Union NPT Lead Free Mixing Valve, 70°-145°F:

              Fit like a glove! Recieved it the next day! Great company!!

              • Primary use:
              • Personal
               
              5.0

              good piece

              By dawolf

              from Milwaukee, wi

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" NPT Union Mixing Valve (Lead Free):

                    Great product, easy to install and worked the way it is supposed. delivery as promised

                    • Primary use:
                    • Personal
                     
                    5.0

                    easy to install, all most idot proof

                    By have to go the store

                    from essex vt.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" Union NPT Lead Free Mixing Valve, 70°-145°F:

                          the directions say loosen the screw then pull on the adjustment knob and turn it to adjust water temp. should also say how far to loosen the screw. I found out it has to be loosen up almost all the way. which is over a half inch.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Nice Mixing Valve

                          By BobM

                          from Pottstown, PA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" Union NPT Lead Free Mixing Valve, 70°-145°F:

                                This valve is a nicely machined part. I like the built in unions and check valves - makes installation a lot easier. Only time will tell if the thermostatic element will last (most of the previous brands that I have installed lasted only about 3 years.) This model allows me to adjust it to meet the new code ( < = 120 degrees). The AM100C1070-US-1LF range 70-120 could not be set greater than about 105 degrees - and everyone complained about the "cold" water.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                I would buy this product again

                                By Sparky73

                                from Birdsboro, PA

                                Verified Buyer

                                Comments about 1" NPT Union Mixing Valve (Lead Free):

                                Very simple to install and setup. The unions are a great asset while piping originally and if it would need to be serviced or replaced.

                                (0 of 1 customers found this review helpful)

                                 
                                4.0

                                Spotty Quality Control on Union Kit

                                By Jim the Engineer

                                from Bainbridge, OH

                                Verified Reviewer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" NPT Union Mixing Valve (Lead Free):

                                      Installation easy. However, out of the 100 or so threaded fittings in the system I just put in, all 3 of the female threads on the unions leaked/ blew out the PTFE paste. Being an engineer, I used calipers on the minor diameter of the threads, and they were .015 larger than spec for NPT. In other words, they may have cut the threads with a worn tap. I finally got them to seal with 4 wraps of thread tape AND Rectorseal paste.
                                      Otherwise, the valve works fine I would recommend, but beware ---

                                      • Primary use:
                                      • Personal
                                       
                                      4.0

                                      Great Product

                                      By ChrisThePlumber

                                      from Upstate, NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" NPT Union Mixing Valve (Lead Free):

                                            I used this product with an electric hot water heater and it has worked well. One of the features that I really like is the built in unions. That way, if the valve ever fails (or you botch the installation) you can detach the threaded connection and fix the issue.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Does what it's supposed to do

                                            By Seamus

                                            from Portland, OR

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" NPT Union Mixing Valve:

                                                  No more wife screaming at me when I flush toilet while she is in the shower! Happy life at last

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  I would buy this product again and again

                                                  By sam

                                                  from pine bush ny

                                                  Verified Reviewer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1" NPT Union Mixing Valve:

                                                        needed for my heater ease to install

                                                        • Primary use:
                                                        • Personal

                                                        Displaying reviews 1-10

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        Get answers from real customers and in-house experts with AnswerBox.

                                                        2 Questions | 3 Answers
                                                        Displaying questions 1-2
                                                        • 3/4" NPT Union Mixing Valve

                                                          Q:

                                                          Can I buy just a new temp. adjusting plastic cover?
                                                          Asked on 9/16/2012 by kerk

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            Honeywell does not offer the adjustment knob as a replacement part at this time.

                                                            Answered on 9/27/2012 by PexSupply Staff from NY
                                                        • 3/4" NPT Union Mixing Valve

                                                          Q:

                                                          I read some reviews on Amazon suggesting that this or a similar product reduces the maximum temperature to under 120 degrees, making it unsuitable for supplying a dishwasher. I want my water at least 130 degrees, if not higher. Does anyone know if this valve will really allow higher temperatures?
                                                          Asked on 3/4/2011 by George from Virginia

                                                          2 answers

                                                          • CUSTOMER CARE

                                                            A:

                                                            This valve can be set up to 140°F. See Page 2 of the Installation Instructions ( http://s3.pexsupply.com/manuals/1299090484970/49427_PROD_FILE.pdf ) for details on how to adjust the temperature setting. The manufacturer does not recommend going above 120°F because water hotter than that can cause serious injuries.

                                                            Answered on 3/7/2011 by PexSupply Staff from NY
                                                          • A:

                                                            I can answer my own question now. This valve comes in two heat ranges: "Standard" and "C". The instructions state: AM-1 “C” Series models with the temperature range, 70°F–120°F (21°C–49°C) and "Standard" models with temperature range 70°F–145°F (21°C–63°C. If you get the "C" series you had better plumb your dishwasher separately, as 120 degree water coming out of the valve is not very desirable for a dishwasher.

                                                            Answered on 3/11/2011 by George from Cape Charles, VA
                                                        Displaying questions 1-2

                                                        Do you have a question about this product?