1" Union Sweat Mixing Valve, 70-180 F (Heating Only) Zoom

1" Union Sweat Mixing Valve, 70-180 F (Heating Only)

SKU:AM102R-US-1

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$94.95
/ each
$273.45 / box (3 units x $91.15)
In Stock! Ships in 24-48 Hours
(46 Available)
0

Resources

Specs

Size: 1"
Temperature Range (F): 70°F - 180°F
Min Temp (F): 70°F
Max Temp (F): 180°F
Flow Capacity (Cv): 3.9
Connection Type: Sweat
Type: Mixing Valve
Application: Point of Source
Heating Only

Description for Honeywell-Sparco AM102R-US-1

The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Features

  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • All brass proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon coated to prevent mineral build-up and extend life.
  • Tamper resistent design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves(hot/cold ports)
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625

Specifications
  • Description: 1" Sweat Union Mixing Valves HEATING ONLY
  • Connection Type: Union Sweat
  • Pipe Size (inch): 1"
  • Operating Temperature Range (F): 80 F to 180 F
  • Capacity Cv): 3.9 Cv
  • ASSE: 1017

1" Union Sweat Mixing Valve, 70-180 F (Heating Only)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco1/2" Sweat Union Mixing Valve (Heating Only)
 
4.6

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

89%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6), Business (3)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Perfect: worked terrific

        By Len

        from Randolph, New Jersey

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Sweat Union Mixing Valve (Heating Only):

              Product was perfect, I would easily purchase it again. It regulated the water temperature perfect and was easy to install

              • Primary use:
              • Personal
               
              5.0

              Seems to work great

              By Tubes

              from Feasterville, PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Union Sweat Mixing Valves, 80-180 F (Heating Only):

                    I put this in to temper the hot water going to my radiant floor heat. The kitchen is radiant but the rest of the house is baseboard heat. I had a DDC control system in for the last 10 years with a modulating ball valve doing the job but now that I am selling my house, I had to "bumb it down". As it turns out, I probably could have used this in the first place while only sacrificing the ability to reset the water supply temp setpoint. I would use it again if needed. It responds quickly and seems to hold setpoint well even with changing entering hot water temps.

                    • Primary use:
                    • Personal
                     
                    5.0

                    RADIANT

                    By JR

                    from MAINE

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" Union Sweat Mixing Valves, 70-180 F (Heating Only):

                          THESE ARE GREAT FOR RADIANT FLOOR AND HEATING UNITS
                          SWEAT CONNECTIONS ELIMINATES MALE ADAPTORS. RECOMMEND PLACING A DIAL THERMOMETER IN A TEE AFTER THE UNIT TO MAKE IT EASIER TO CHECK WATER TEMP.

                          • Primary use:
                          • Business
                           
                          5.0

                          I would buy again

                          By AJ

                          from wright kansas

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1" Union Sweat Mixing Valves, 70-180 F (Heating Only):

                                Easy to install

                                • Primary use:
                                • Business
                                 
                                5.0

                                Exactly what we needed

                                By Harmonie

                                from Seattle, WA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" Union Sweat Mixing Valves, 80-180 F (Heating Only):

                                      This valve was exactly what we needed to fix our hydronic system. It's a good quality at a great price. We checked around and this was the best deal. We also received it quickly.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      love this website

                                      By jack

                                      from milanville pa

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" Sweat Union Mixing Valve (Heating Only):

                                            awesome delivery times and good prices

                                            • Primary use:
                                            • Personal

                                            (1 of 2 customers found this review helpful)

                                             
                                            1.0

                                            Item sent not the same as the item shown

                                            By JF

                                            from Vancouver, BC

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" Union Sweat Mixing Valves, 70-180 F (Heating Only):

                                                  Just a heads up, the item that they shipped is not the same as the item pictured, the flanges are different, they're larger. The item shipped is even different than what's on the manufacturers website. See attached photo.

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  Honeywell-Sparco AM-1

                                                  By Tom C

                                                  from Ithaca, New York

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" Sweat Union Mixing Valve (Heating Only):

                                                        About eight years ago I installed an AM-1 mixing valve in my home's radiant floor heating system (after a competitive valve's failure), and it has worked flawlessly since then, holds temperature well. Also installed one in my daughter's system five years ago with the same result. Excellent product, highly recommended.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Just what I wanted

                                                        By JB

                                                        from Seattle

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" Sweat Union Mixing Valve (Heating Only):

                                                              Used to control warm water temperature

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-9

                                                              Back to top

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              2 Questions | 3 Answers
                                                              Displaying questions 1-2
                                                              • 3/4" Union Sweat Mixing Valves, 80-180 F (Heating Only)

                                                                Q:

                                                                I have one of these feeding a radiant floor loop - but despite having primary loop temp of 170 or so, the most this seems to kick out is about 100. However, I am speculating that my flow rate is not adequate (1 3/8" pex loop). I don't know what that flow rate is. I have two other valves on air handlers where they appear to work just fine.
                                                                Asked on 3/14/2014 by JonF from Troy

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Hi,
                                                                  It is very possible that the flow rate is too small to adequately mix and control the temperature, also usually there is a possibility that the internal cartridge may not be good any longer.

                                                                  Answered on 3/16/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Joe:
                                                                  We had a similar problem, check the following:
                                                                  1. Look for obstructions, debris in the line. The opening is
                                                                  extremely small in the valve. Almost anything can clog it, reducing flow
                                                                  and loop temp.
                                                                  2. Do you have a leak somewhere down line? Are you making up water?
                                                                  3. Do you have a Y-strainer, is it clean. Do not rely on just opening
                                                                  up the drain on the bottom, the screen could be clogged and not allow flow
                                                                  past.
                                                                  Hope this helps.
                                                                  Tim

                                                                  Answered on 3/14/2014 by Anonymous
                                                              • 1/2" Sweat Union Mixing Valve (Heating Only)

                                                                Q:

                                                                Would this work for DHW or is it just used for radiant flooring? If not what's the difference between the valves for DHW and radiant mixing valves?
                                                                Thank you
                                                                Asked on 3/3/2013 by salv

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Mixing valves that are designed for heating systems generally have higher temperature ranges than ones designed for domestic hot water plumbing. Since heating mixing valves also do not carry the necessary approval codes for use with potable water, we would not recommend using them in such applications.

                                                                  Answered on 3/29/2013 by PexSupply Staff from NY
                                                              Displaying questions 1-2

                                                              Do you have a question about this product?