AM-1 Gasket Kit for Series Mixing Valve Zoom

AM-1 Gasket Kit for Series Mixing Valve

SKU:AMU200-RP

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$2.95
/ each
$55.80 / box (20 units x $2.79)
In Stock! Ships in 24-48 Hours
(75 Available)
0

Resources

Specs

Type: Replacement Part
Temperature Range (F): 70°-160°F
Accessory For: AM-1 Series
AM Series
Max Temp (F): 160°F

Description for Honeywell-Sparco AMU200-RP

3 Gasket Replacements for AM-1 Series Mixing Valves

AM-1 Gasket Kit for Series Mixing Valve

Q&A: Ask the Questions, share answers