1" Union Sweat AMX Series DirectConnect Zoom

1" Union Sweat AMX Series DirectConnect

SKU:AMX102-US-1

Brand: Honeywell-Sparco

Honeywell-Sparco
AMX102-US-1 has been discontinued.
Direct Replacement:
SKU: AMX102-US-1LF
Brand: Honeywell-Sparco

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Application: Heating
Size: 1"
Max Temp (F): 130°F
Temperature Range (F): 90°F - 130°F
Flow Capacity (Cv): 4
Connection Type: Sweat
Material: Brass
Valve Action: Mixing
Min Temp (F): 90°F

Description for Honeywell-Sparco AMX102-US-1

Patented DirectConnect design reduces installation time. Orientation of cold and hot ports eliminates need for elbows and tees on typical water heater installations. Added safety designed to prevent scalding. Increased user comfort for more available hot water. Designed to be directly installed on water heater hot outlet port.

Features

  • Designed to be directly installed on water heater hot outlet port.
  • Constant water temperature under different operating conditions
  • Proportional valve (control of hot and cold water)
  • Flow reduction in seconds if cold water supply is interrupted
  • Temperature adjustable using 3/16 allen wrench (supplied)
  • Union nuts/tail pieces included
  • Heat trapping not required
  • Recirculation port option for fast response
  • Integral check valve on cold port
  • Brass/stainless construction
  • Teflon coated wear surfaces for extended service
  • ASSE 1017 certified, CSA & IAPMO listed
  • U.S. Patent pending


Specifications
  • Description: AMX Series DirectConnect 1" Union Sweat
  • Connection Type: Sweat Union, 1 in. Bottom
  • Pipe Size (inch): 1?
  • Operating Temperature Range (F): 90 F to 130 F
  • Includes: 3/4" FNPT Inlet, (2) 1" Union Sweat fittings

1" Union Sweat AMX Series DirectConnect

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons