3/4" NPT Dual Check Valve Zoom

3/4" NPT Dual Check Valve

SKU:BP700

Brand: Honeywell-Sparco

Honeywell-Sparco
BP700 has been discontinued.
Suggested Alternative:
SKU: BP900
Brand: Honeywell-Sparco
0

Resources

Specs

Application: Plumbing
Size: 3/4"
Max Pressure (PSI): 150
Max Temp (F): 180°F
Connection Type: Female Union NPT x Female NPT
Width: 4-3/8"
Height: 2-1/8"

Description for Honeywell-Sparco BP700

Dual Check Backflow Preventers for Domestic water
Features

  • Maximum Ambient Temperature (F): 180F
  • Maximum Safe Operating Pressure (psi): 150 PSI

3/4" NPT Dual Check Valve

Q&A: Ask the Questions, share answers