Description
Dual Check Backflow Preventers for Domestic water
Features
  • Maximum Ambient Temperature (F): 180F
  • Maximum Safe Operating Pressure (psi): 150 PSI
Read more
Manuals (1)
Specs
Application:
Plumbing
Size:
1"
Max Pressure (PSI):
150
Max Temp (F):
180°F
Connection Type:
Female Union NPT x Female NPT
Width:
4-3/8"
Height:
2-1/8"
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A