3/4" NPT Dual Check Intermediate Vacuum Breaker Zoom

3/4" NPT Dual Check Intermediate Vacuum Breaker

SKU:BP901

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$33.45
/ each
$160.75 / box (5 units x $32.15)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Plumbing
Size: 3/4"
Max Temp (F): 250°F
Max Pressure (PSI): 175 psi
Material: Bronze
Width: 4-7/8"
Height: 2-1/2"
Connection Type: Female Threaded

Description for Honeywell-Sparco BP901

The Sparco BP900 is a double check backflow preventer with an intermediate vacuum breaker designed to prevent the backflow of contaminated water into the potable water supply. Designed for the use on small supply lines, it protects against both backflow and back siphonage for continuous pressure applications.
Features

  • Maximum Ambient Temperature (F): 250 F
  • Maximum Safe Operating Pressure (psi): 175 PSI

3/4" NPT Dual Check Intermediate Vacuum Breaker

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco3/4" NPT Dual Check Intermediate Vacuum Breaker
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Easy to install, works great!

By Joshua

from Milwaukee, WI

Verified Buyer

Comments about 1/2" NPT Dual Check Intermediate Vacuum Breaker:

Installed as a backflow preventer for my boiler. Keeps contaminated boiler system water from getting back to the house water supply. Easy to install with both sweat and threaded fittings (I used the sweat fitting).

 
5.0

I would purchase again!

By Dale

from Emerson, Iowa

Verified Buyer

Comments about 3/4" NPT Dual Check Intermediate Vacuum Breaker:

Installed on the water feed to my boiler system, got it back up and running quickly. Valve appears to be well made, and was just what I needed to protect the drinking water from back siphoning the boiler water into it.

 
4.0

Does the job but beware....

By Hunert

from Wilmington, DE

Verified Buyer

Comments about 1/2" NPT Dual Check Intermediate Vacuum Breaker:

Used this to replace a failed one ( began to leak from the vent) on my water supply to the boiler. The previous one failed after only a few months of use (new home)and I am convinced it is because I have a water hammer problem after installing a booster pump on my system. (street pressure is only 14 pounds so we boosted it with a well pump to 50 pounds). I have a water hammer arrestor on order from Pex and will install this valve after I install the water hammer arrestor.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 3/4" NPT Dual Check Intermediate Vacuum Breaker

    Q:

    Can this be used in potable water applications such as a water heater?
    Asked on 8/5/2014 by mosley

    2 answers

    • VERIFIED BUYER

      A:

      Yes. It is typically used for boiler feed water from a potable source. Should work fine for a water heater.

      Answered on 8/5/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, however, thanks to our new government rules, it is suppose to be lead free for potable water use as of a couple months ago.
      Sent from my iPad

      Answered on 8/7/2014 by "Water man Stan" from Indiana
Displaying question 1

Do you have a question about this product?