1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems Zoom

1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems

SKU:FV180

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$8.95
/ each
$85.50 / box (10 units x $8.55)
In Stock! Ships in 24-48 Hours
(71 Available)
0

Resources

Specs

Size: 1/8"
System Type: Hydronic (Water)
Application: Residential
Commercial
Max Pressure: 150 psi
Thread Type: Male
Max Temp (F): 240°F
Diameter (Inches): 1-27/32"
Length: 3-1/4"
Material: Brass

Description for Honeywell-Sparco FV180

Installers, wholesalers and OEMs can now stock one vent for all their venting needs between 1 and 150 psi systems and obtain the highest venting performance. Honeywell has reinvented the vent! Air vents have been removing air from heating and cooling systems for decades. Some were better than others. Many stopped venting after initial filling. No one has, up to now, been able to design a low cost vent that performs at both low and high pressures. It was always one or the other. Honeywell's revolutionary patented fulcrum design offers a venting rate of 3-4 times that of other products. It works when others stop venting at higher pressures. The GoldTop offers convenient, one-fits-all concept and is competitively priced.

1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Great product, I should have ordered more.

By John

from Grand Island, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems:

        Fast shipping, easy installation. Only problem, I found more leaking vents in the drop ceiling, so I need to order more.

        • Was this a gift?:
        • No
         
        5.0

        Traditional, Dependable Air Vent

        By Home Repair Guy

        from Bristol, CT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems:

              This brand/model of air vent is not sold in the two "big box" home supply stores, thus nice to find here online, and at a reasonable price. I keep these on hand, in the event that one (of three in my home) fails.

              • Was this a gift?:
              • No
               
              5.0

              Exceptional Quality

              By Tony

              from Bronx, New York.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems:

                    This is a high quality unit and priced right, thanks.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Nice vents

                    By Willy

                    from Northern CA

                    Verified Buyer

                    Comments about 1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems:

                    Great vent very small but it works. Best price avalable too.

                    Displaying reviews 1-4

                    Back to top

                    Q&A: Ask the Questions, share answers