1/2" Sweat Connection Thermometer w/ 2-1/2" Dial Size Zoom

1/2" Sweat Connection Thermometer w/ 2-1/2" Dial Size

SKU:GS250

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$15.95
/ each
$153.50 / box (10 units x $15.35)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Specs

Measures: Celsius
Fahrenheit
Temperature Range (F): 32 - 250F
Connection Type: 1/2" Sweat
Length: 1-1/4"
Connection Size: 1/2"
Dial Size: 2-1/2"
Min Temp (F): 32°F
Max Temp (F): 250°F

Description for Honeywell-Sparco GS250

1/2" sweat connection thermometers w/ 2-1/2" dial size, brass thermowell is included to allow the thermometer to be removed without draining the system.

1/2" Sweat Connection Thermometer w/ 2-1/2" Dial Size

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco1/2"" Sweat Connection Thermometers w/ 2-1/2"" Dial Size
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Easy to read and install.

By Blueflamer

from Junction City, WI

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2"" Sweat Connection Thermometers w/ 2-1/2"" Dial Size:

        Easy to read dial and very easy to install.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers