1/2" NPT Connection Thermometer w/ 2" Dial Size Zoom

1/2" NPT Connection Thermometer w/ 2" Dial Size

SKU:GT161

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$15.35
/ each
$147.50 / box (10 units x $14.75)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Measures: Celsius
Fahrenheit
Temperature Range (F): 32 - 250F
Connection Type: 1/2" NPT
Length (Inches): 1-1/2"
Connection Size: 1/2"
Dial Size: 2"
Min Temp (F): 32°F
Max Temp (F): 250°F
Mount: Back

Description for Honeywell-Sparco GT161

1/2" NPT Connection Thermometers w/ 2" Dial Size features:

  • Threaded Connection
  • 2" Dial
  • Materials: Case - steel; Well: brass
  • Brass thermowell is included to allow the thermometer to be removed without draining the system
  • 1/2" NPT Connection Thermometer w/ 2" Dial Size

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 3 Answers
    Displaying questions 1-3
    • 1/2" NPT Connection Thermometer w/ 2" Dial Size

      Q:

      Is the thermowell lead free?
      Asked on 9/4/2014 by WHACKIT

      1 answer

      • CUSTOMER CARE

        A:

        No, The Brass Thermowell on this product may contain lead.

        Answered on 9/8/2014 by SupplyHouse Staff from NY
    • 1/2" NPT Connection Thermometer w/ 2" Dial Size

      Q:

      How long (deep) are the wells?
      Does This come with sweat and threaded wells?
      Asked on 8/19/2012 by jimmy

      1 answer

      • CUSTOMER CARE

        A:

        The well on this thermometer extends 1" beyond its 1/2" male threads. Part GS200 is the sweat version of GT161.

        Answered on 8/28/2012 by PexSupply Staff from NY
    • 1/2" NPT Connection Thermometer w/ 2" Dial Size

      Q:

      Is this price for one or two units?
      Asked on 8/19/2012 by jimmy

      1 answer

      • CUSTOMER CARE

        A:

        This is the price for one unit.

        Answered on 8/28/2012 by PexSupply Staff from NY
    Displaying questions 1-3

    Do you have a question about this product?