1/2" NPT Connection Thermometer w/ 2-1/2" Dial Size Zoom

1/2" NPT Connection Thermometer w/ 2-1/2" Dial Size

SKU:GT162

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$11.95
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
0

Specs

Measures: Celsius
Fahrenheit
Temperature Range (F): 32 - 250F
Connection Type: 1/2" NPT
Length (Inches): 1-1/2"
Connection Size: 1/2"
Dial Size: 2-1/2"

Description for Honeywell-Sparco GT162

1/2" NPT connection Thermometers with 2-1/2" dial size - brass thermowell is included to allow the thermometer to be removed without draining the system.

1/2" NPT Connection Thermometer w/ 2-1/2" Dial Size

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco1/2"" NPT Connection Thermometer w/ 2-1/2"" Dial Size
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great product

By BRT

from Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2"" NPT Connection Thermometer w/ 2-1/2"" Dial Size:

        Worked great in a hydronic heating system with an outdoor boiler. Installed in both supply & return lines.

        • Was this a gift?:
        • No
         
        5.0

        Not a sparco

        By roundeye

        from placerville, ca

        Pros

          Cons

            Best Uses

              Comments about 1/2"" NPT Connection Thermometer w/ 2-1/2"" Dial Size:

              I orderd this item but it was a honeywell product that looks much better. Out of the 7 of these items, only one was off by 2 degrees. Love the look!

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers