2" NPT MX Mixing Valve (90-120°) Zoom

2" NPT MX Mixing Valve (90-120°)

SKU:MX130C

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$789.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Size: 2"
Application: Point of Source
Max Temp (F): 120°F
Temperature Range (F): 90°F - 130°F
Min Temp (F): 90°F
Material: Stainless Steel
Bronze
Application: Heating
Connection Type: Threaded

Description for Honeywell-Sparco MX130C

The MX Series is a state-of-the-art mixing valve with Teflon wear surfaces to prevent calcium buildup. Valve controls hot and cold supply based on control setting. If cold water is shut off, the valve will reduce the mixed flow rate in seconds (speed/residual flow rate varies by size). Accurate control of temperature provides energy savings, increased comfort and safety for the user.

Features

  • Dual purpose mixing or diverting valve.
  • Constant water temperature under different operating conditions.
  • Proportional valve (control of hot and cold water).
  • Flow reduction in seconds if cold water supply is interrupted.
  • Maintains temperature with extremely low minimum flows.
  • Temperature adjustable, tamper evident.
  • Install in any position, heat trapping not required.
  • Recirculation connection for fast response.
  • Bronze/stainless construction.
  • Wear surfaces Teflon coated to prevent deposit build-up.
  • Union/tailpiece connections included.
  • Tapped flange connections 2-1/2 in. and 3 in.
  • Allen wrench for temperature adjustment included.
  • ASSE 1017 and CSA listed (Union Models)

Product Specifications
  • Pipe Size (inch): 2 in.
  • Pipe Size (DN): DN50
  • Operating Temperature Range (F): 90 F to 120 F
  • Capacity (Cv): 18 Cv
  • ASSE: 1017
  • Weight (lb): 13.2 lb

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2" NPT MX Mixing Valve (90-120°)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons