1" Sweat Supervent Air Eliminator Zoom

1" Sweat Supervent Air Eliminator

SKU:PV100S

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$79.95
/ each
$230.25 / box (3 units x $76.75)
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Max Pressure (PSI): 125
Application: Heating
Size: 1"
Connection Type: Sweat
Max Temp (F): 240°F
Material: Bronze
Capacity: 22 Cv
Dimensions: 6-1/2" H x 3-3/32" W
Diameter:
?
2-3/32" Max

Description for Honeywell-Sparco PV100S

Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles ned to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling.

Features

  • No clog vent.
  • Dirt and Debris resistant.
  • 360 degree adjustable collar ring for installation flexibility.
  • Stainless steel concentrator which eliminates gurgling noise.
  • Bronze body for rigid construction.
  • Threaded connections.


Specifications
  • Description: 1" Sweat SuperVent with 22 Cv capacity
  • Application: Residential or Commercial closed loop hydronic heating or chilled water systems
  • Connection Type: Sweat
  • Connection Size: 1" bottom inlet
  • Pipe Size: 1"
  • Maximum Safe Operating Pressure (psi): 125 psi
  • Maximum Operating Temperature (F): 240 F
  • Dimensions: 6-1/2" high x 3-3/32" wide
  • Maximum Diameter: 2-3/32"
  • Materials: Bronze

1" Sweat Supervent Air Eliminator

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco1-1/4" Sweat Supervent Air Eliminator
 
5.0

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Business (5), Personal (4)

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

This is my favorite boiler, primary air eliminator.

By Scott @ A-1 SERVICE,LTD.

from Gunnison, CO

Verified Buyer

Comments about 1-1/4" Sweat Supervent Air Eliminator:

This is my favorite air eliminator for hydronic heating systems (boilers). Have had little problems.
Affordable. easy to service when needed.

  • Primary use:
  • Business
 
5.0

Great product works great

By Amc

from Albany ny

Verified Buyer

Comments about 1" Sweat Supervent Air Eliminator:

I used this for my radiant floor heat

  • Primary use:
  • Personal
 
5.0

Great item

By slim

from Michigan

Verified Buyer

Comments about 1-1/4" Sweat Supervent Air Eliminator:

A little more cost than a traditional air scoop but way better and easy to install took care of the air in my system. Highly recommended!!

  • Primary use:
  • Personal
 
5.0

Supervent Air Eliminator

By Rene

from Westchester, Illinois, USA

Verified Buyer

Comments about 1-1/4" Sweat Supervent Air Eliminator:

Installed air eliminator after 3 years of problems with air in my hot water heating system. After installation I never had to do a manual air removal for the whole apartment bldg. Very satisfied.
By the way, installer commented that the Supervent air eliminator that I bought was the the best that he knows of.

  • Primary use:
  • Business
 
5.0

good option for heating systems

By duddles 58

from rapid city sd

Verified Buyer

Comments about 1-1/4" Sweat Supervent Air Eliminator:

air eliminators are typically trouble free I have used all kinds. This is a good choice for 1/2" expansion tank

  • Primary use:
  • Business
 
5.0

Great long term solution

By Rackie

from Upstate NY

Verified Buyer

Comments about 1-1/4" Sweat Supervent Air Eliminator:

We had to replace a Spirovent. The Spirovent was clogged and no longer was allowing air to pass through. With that being the issue we went with the super vent so we can replace the parts if we run in to any issues with our hard water in the future. Thus far all is well working for about 30 days. Releasing air as expected.

  • Primary use:
  • Personal
 
5.0

These are great vents.

By Big Will

from San Fransisco bay area

Verified Buyer

Comments about 1" Sweat Supervent Air Eliminator:

We use these vents a lot. They are very reliable and easy to clean. One of the best parts is the easy to replace float assembally. If gunk builds up in the needle valve you can get a new top with the float and valve from Pex supply and replace it in minuts.

  • Primary use:
  • Business
 
5.0

Excellent Parts&Service@a fair price

By Home owner ECM

from Mac, Oregon

Verified Buyer

Comments about 3/4" Sweat Supervent Air Eliminator:

I believe this product was the better choice for the application. The information I needed to make a dicision was complete and accurate on this site. Thanks to Pex-Supply

  • Primary use:
  • Personal
 
5.0

top of the line micro air vent

By Plumberman63

from Indiana

Verified Buyer

Comments about 1" Sweat Supervent Air Eliminator:

I have used other brands and this one is more reliable and comes apart to clean. only Brand I use.

  • Primary use:
  • Business

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 8 Answers
Displaying questions 1-6
  • 1-1/4" Sweat Supervent Air Eliminator

    Q:

    can this product be installed on the return side as there is very limited space on the supply side?
    Asked on 10/6/2015 by no room from Illinois

    1 answer

    • VERIFIED BUYER

      A:

      yes, but it makes the most sense on the supply side to eliminate air before the water makes the run through your home's baseboards/rads where it will make noise

      Answered on 10/6/2015 by Anonymous
  • 1-1/4" Sweat Supervent Air Eliminator

    Q:

    Can you remove the bottom fitting and install a pipe to use it as an Elbow fitting and plug the inlet side?
    Asked on 3/21/2015 by vinnied from ny

    1 answer

    • CUSTOMER CARE

      A:

      no you can't

      Answered on 3/23/2015 by Supplyhouse Staff from New York
  • 1" Sweat Supervent Air Eliminator

    Q:

    Is a Supervent Air Eliminator necessary for systems with closed type expansion tanks? Is there any downsize to having an air eliminator with such a tank?
    Asked on 1/21/2012 by Paintguy from Cleveland, Ohio

    2 answers

    • CUSTOMER CARE

      A:

      You should use an air eliminator in all closed-systems, even those with diaphragm-style expansion tanks. There would be no downside, but keep in mind that you have several different options for air eliminators.

      Answered on 1/23/2012 by PexSupply Staff from NY
    • A:

      You need an air eliminator to remove the oxygen, which is entrained in water, from the circulating water in the system. All cast iron part (flanges, pumps, heat exchangers, etc.) will be destroyed in an O2 environment (rust). Also, the hotter the water temp.- the better the air eliminator works. So it should be mounted on the hot supply side of the boiler.

      Answered on 3/29/2012 by Homer from Nevada
  • 1" Sweat Supervent Air Eliminator

    Q:

    Do you need to install an expansion below the air eliminator as I have a conventional expansion tank in the system? and if so why?
    Asked on 1/16/2012 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      The air eliminator does not have to go directly on top of the expansion tank, but it is usually a good idea to install them close together at the "point of no pressure change."

      Answered on 1/16/2012 by PexSupply Staff from NY
    • A:

      The expansion tank is the "point of no pressure change". It should be connected to the system 12 pipe diameters minimum away from the inlet of the pump. The air eliminator should be on the hottest water(boiler supply side) to work most effectively.

      Answered on 3/23/2012 by Homer from Nevada
  • 1-1/4" Sweat Supervent Air Eliminator

    Q:

    Can i attach the expansion tank to the supervent air eliminator? or the air scoop. I have both.
    Asked on 3/2/2011 by tom from alexandria va 22309

    1 answer

    • CUSTOMER CARE

      A:

      You can connect the expansion tank to either one.

      Answered on 3/4/2011 by PexSupply Staff from NY
  • 3/4" Sweat Supervent Air Eliminator

    Q:

    Just want to verify, on the 'Sweat' version the bottom inlet is still threaded, correct?
    Asked on 10/11/2010 by DIY Scot from Seattle

    1 answer

Displaying questions 1-6

Do you have a question about this product?