Daytona
Description
Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles ned to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling.

Features
  • No clog vent.
  • Dirt and Debris resistant.
  • 360 degree adjustable collar ring for installation flexibility.
  • Stainless steel concentrator which eliminates gurgling noise.
  • Bronze body for rigid construction.
  • Threaded connections.

Specifications
  • Description: 1-1/4 in. Sweat SuperVent with 22 Cv capacity
  • Application: Residential or Commercial closed loop hydronic heating or chilled water systems
  • Connection Type: Sweat
  • Connection Size: 1-1/4 in. bottom inlet
  • Pipe Size: 1-1/4 in.
  • Maximum Safe Operating Pressure (psi): 125 psi
  • Maximum Operating Temperature (F): 240 F
  • Dimensions: 7-27/32 in. high x 4-13/32 in. wide
  • Maximum Diameter: 2- 1/2 in.
  • Materials: Bronze
Read more
Manuals (1)
Specs
Max Pressure (PSI):
125
Application:
Heating
Size:
1-1/4"
Connection Type:
Sweat
Max Temp (F):
240°F
Material:
Bronze
Capacity:
22 Cv
Dimensions:
7-27/32" x 4-13/32"
Diameter:
2-1/2" Max
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    10 Product Reviews

    Product Q&A