1-1/2" NPT Supervent Air Eliminator Zoom

1-1/2" NPT Supervent Air Eliminator

SKU:PV150

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$139.95
/ each
In Stock! Ships in 24-48 Hours
(29 Available)
0

Resources

Specs

Max Pressure (PSI): 125
Application: Heating
Connection Type: Female Threaded
Size: 1-1/2"
Max Temp (F): 240°F
Material: Bronze
Capacity: 50 Cv
Dimensions: 9-5/32" H x 4-5/16" W
Diameter:
?
3-3/32" Max

Description for Honeywell-Sparco PV150

Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles ned to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling.

Features

  • No clog vent.
  • Dirt and Debris resistant.
  • 360 degree adjustable collar ring for installation flexibility.
  • Stainless steel concentrator which eliminates gurgling noise.
  • Bronze body for rigid construction.
  • Threaded connections.


Specifications
  • Description: 1-1/2 in. NPT SuperVent with 50 Cv capacity
  • Application: Residential or Commercial closed loop hydronic heating or chilled water systems
  • Connection Type: NPT
  • Connection Size: 1-1/2 in. bottom inlet
  • Pipe Size: 1-1/2 in.
  • Maximum Safe Operating Pressure (psi): 125 psi
  • Maximum Operating Temperature (F): 240 F
  • Dimensions: 9-5/32 in. high x 4-5/16 in. long
  • Maximum Diameter: 3- 3/32 in.
  • Materials: Bronze

1-1/2" NPT Supervent Air Eliminator

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco1" NPT Supervent Air Eliminator
 
4.6

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (6), Business (5)

Reviewed by 11 customers

Displaying reviews 1-10

Back to top

Previous | Next »

(1 of 1 customers found this review helpful)

 
4.0

Recieved the item requested

By N/A

from Meridian, Idaho

Verified Buyer

Comments about 1-1/4" NPT Supervent Air Eliminator:

Replaced existing air separator in heating system that was bad after 14 years of operation

  • Primary use:
  • Business
 
4.0

So Far So Good

By Michael

from Long Island, New York

Verified Buyer

Comments about 3/4" NPT Supervent Air Eliminator:

Installed this product one (1) month ago to keep air out of my heating system. Baseboards are quiet and seem to be producing more heat. Wish I could tell you more regarding longevity, maintenance, performance, etc. but, as already stated it has only be in operation for one (1) month. Will state this, it appears to be well built, no porosity defects in casting of body and maintenance does appear easy.

  • Primary use:
  • Personal
 
5.0

very good product

By Jim

from Bucks County, PA

Verified Buyer

Comments about 1" NPT Supervent Air Eliminator:

Functioned great to solve serious air embolism issues in my radiant heat system. PexSupply shipping was super fast, arrived next day. Would buy again if needed and would use PexSupply as vendor.

  • Primary use:
  • Personal
 
5.0

I would buy again

By heavy

from central Mn

Verified Buyer

Comments about 1-1/4" NPT Supervent Air Eliminator:

Very good quality at a reasonable price, and from what I read this Supervent is supposed to do an excellant job at removing air from a closed loop boiler system

  • Primary use:
  • Personal
 
5.0

"I would buy this product again

By ezgman

from Michigan

Verified Buyer

Comments about 3/4" NPT Supervent Air Eliminator:

Closed system Heated Floor

  • Primary use:
  • Personal
 
4.0

good choice in air eliminators

By btc

from yorktown heights new york

Verified Buyer

Comments about 1-1/2" NPT Supervent Air Eliminator:

this is a good air eliminator at a good price. it removes air from the heating system as good as any other products i have used.

  • Primary use:
  • Business
 
4.0

Air eliminator

By Bill

from Joliet, Il.

Verified Buyer

Comments about 1-1/4" NPT Supervent Air Eliminator:

this product is use to eliminate air in the boiler
system, it automatic purge air out of the system.

  • Primary use:
  • Business
 
5.0

gets all the air out

By Bob

from Wall NJ

Verified Buyer

Comments about 1" NPT Supervent Air Eliminator:

easy instalation,quickly gets air out,well made

  • Primary use:
  • Business
 
5.0

Excellent product

By Norm

from Saskatoon SK, Canada

Verified Buyer

Comments about 1" NPT Supervent Air Eliminator:

Very quickly clears al air out of the system. No water leaks.

  • Primary use:
  • Personal
 
5.0

Works Great!!

By Dave the Electrician

from LaPorte, Indiana

Verified Buyer

Comments about 2" NPT Supervent Air Eliminator:

Used this vent along with 2 Taco Hi Vents in 2 smaller 100GPM industrial closed loop cooling sytems. Bottom line: there is no air or bubbles. If system is opened for service air is gone in 1/2 an hour. Don't have any 'cons'.

  • Primary use:
  • Business

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 13 Answers
Displaying questions 1-5
  • 2" NPT Supervent Air Eliminator

    Q:

    How many gallon per min flow thru this product. 2" NPT Supervent air eliminator.
    Asked on 4/23/2015 by Bruce from Lapeer Mich

    1 answer

    • CUSTOMER CARE

      A:

      The PV200 has a cV of 95, meaning you can get 95gpm through the eliminator with 1psi of pressure drop.

      Answered on 7/13/2015 by SupplyHouse Staff from NY
  • 1" NPT Supervent Air Eliminator

    Q:

    What is the difference between the pv100 and pvu100? Is the choice of which to use related to the expected flow rate? It is not clear to me why I would choose an air eliminator with a lower CV?
    Asked on 3/18/2015 by Eric from qc, IA

    1 answer

    • CUSTOMER CARE

      A:

      PVU - Universal models bottom connections are same as inlet and outlet for vertical riser application.

      Answered on 3/18/2015 by Supplyhouse Staff from New York
  • 1-1/4" NPT Supervent Air Eliminator

    Q:

    Can u install on horizontal return piping on heat boiler as well as supply pipung
    Asked on 12/16/2014 by paul from easton mass

    2 answers

    • CUSTOMER CARE

      A:

      it is mounted on horizontal piping, the vent should be upright.

      Answered on 12/17/2014 by Supplyhouse Staff from New York
    • VERIFIED BUYER

      A:

      I would call the return same as the supply to the boiler, so not sure on
      your terms. If you mean supply to your loops, one could do this but it
      would be a waste. I have low pressure in floor heat. I don't think this is
      certified for high pressure or steam. I put it after the heat exchanger as
      that part would create the most turbulence and likewise air needing to be
      captured and released. Also, it is installed before the pump in an attempt
      to prevent cavitation due to air.

      Answered on 12/17/2014 by Anonymous
  • 1" NPT Supervent Air Eliminator

    Q:

    Can this be installed vertically as well as horizontally?
    Asked on 11/26/2013 by Willy from Freeville, NY

    5 answers

    • VERIFIED BUYER

      A:

      No, it must be installed as pictured.
      Josh Storer
      Barefoot Radiant Heating
      www.barefootradiant.com

      Answered on 11/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Should be installed horizontally for correct operation.

      Answered on 11/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Only vertically.
      Delmer Martin Replied or Forwarded

      Answered on 11/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The air catcher can only be installed one way that I know of, the small air release valve must always be at the top because air wants to rise in water. If you mount this any other way, I doubt that it will catch air and allow it to automatically release.

      Answered on 11/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This can only be mounted vertically as shown. The air elimination occurs at
      the top of the item and air will move to that position through gravity.

      Answered on 11/26/2013 by Anonymous
  • 1-1/4" NPT Supervent Air Eliminator

    Q:

    Does the unit have a 1/2" or 3/4" threaded port on the bottom to attach an expansion tank and make up water? Is it ok to come off this bottom port and locate the expansion tank and make up water 10 feet from the air eliminator connected by pipe? If so, what diameter pipe is suggested?
    Asked on 10/15/2012 by scott

    4 answers

    • VERIFIED BUYER

      A:

      It was a while ago, but it is the same fitting size as my expansion tank, which threaded right into it without issue. I want to say it is 1/2 inch. My tanks, (I have two, one for the solar hot water and one for my radiant system) both hang below the unit and I have threaded 3/4 inch pipe hangers supporting the unit on both sides. I have no idea on moving the expansion tank away from the eliminator, but I wouldn't think it would matter.
      I used 3/4 copper for my entire setup. I am not a plumber, so all bets are off! Hope that helps!
      Regards
      Paul Naro

      Answered on 10/16/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I don't remember. You should place a 1/2" tee under the air eliminator and hook up your makeup water there to eliminate air more quickly coming from your supply, then just screw your expansion tank into the tee. 1/2 " type L

      Answered on 10/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It has a 1/2" threaded port on the bottom. You can run 1/2" pipe
      from here to your expansion tank as long as you install a drain at
      the expansion tank so that you can fill the 10' section of pipe with
      water instead of just having air trapped in it.

      Answered on 10/16/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The bottom of the air eliminator has 1/2" female threads.

      Answered on 10/25/2012 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?