2" NPT Supervent Air Eliminator Zoom

2" NPT Supervent Air Eliminator

SKU:PV200

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$172.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
1

Specs

Size: 2"
Connection Type: Female Threaded

Description for Honeywell-Sparco PV200

Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles ned to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling.

Features

  • No clog vent.
  • Dirt and Debris resistant.
  • 360 degree adjustable collar ring for installation flexibility.
  • Stainless steel concentrator which eliminates gurgling noise.
  • Bronze body for rigid construction.
  • Threaded connections.


Specifications
  • Description: 2? NPT SuperVent with 90 Cv capacity
  • Application: Residential or Commercial closed loop hydronic heating or chilled water systems
  • Connection Type: NPT
  • Connection Size: 2 in. bottom inlet
  • Pipe Size: 2 in.
  • Maximum Safe Operating Pressure (psi): 125 psi
  • Maximum Operating Temperature (F): 240 F
  • Dimensions: 10-9/32 in. high x 5-3/16 in. long
  • Maximum Diameter: 4 in.
  • Materials: Bronze

2" NPT Supervent Air Eliminator

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco2" NPT Supervent Air Eliminator
 
4.7

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6), Business (4)

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        4.0

        So Far So Good

        By Michael

        from Long Island, New York

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" NPT Supervent Air Eliminator:

              Installed this product one (1) month ago to keep air out of my heating system. Baseboards are quiet and seem to be producing more heat. Wish I could tell you more regarding longevity, maintenance, performance, etc. but, as already stated it has only be in operation for one (1) month. Will state this, it appears to be well built, no porosity defects in casting of body and maintenance does appear easy.

              • Primary use:
              • Personal
               
              5.0

              very good product

              By Jim

              from Bucks County, PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" NPT Supervent Air Eliminator:

                    Functioned great to solve serious air embolism issues in my radiant heat system. PexSupply shipping was super fast, arrived next day. Would buy again if needed and would use PexSupply as vendor.

                    • Primary use:
                    • Personal
                     
                    5.0

                    I would buy again

                    By heavy

                    from central Mn

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1-1/4" NPT Supervent Air Eliminator:

                          Very good quality at a reasonable price, and from what I read this Supervent is supposed to do an excellant job at removing air from a closed loop boiler system

                          • Primary use:
                          • Personal
                           
                          5.0

                          "I would buy this product again

                          By ezgman

                          from Michigan

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" NPT Supervent Air Eliminator:

                                Closed system Heated Floor

                                • Primary use:
                                • Personal
                                 
                                4.0

                                good choice in air eliminators

                                By btc

                                from yorktown heights new york

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1-1/2" NPT Supervent Air Eliminator:

                                      this is a good air eliminator at a good price. it removes air from the heating system as good as any other products i have used.

                                      • Primary use:
                                      • Business
                                       
                                      4.0

                                      Air eliminator

                                      By Bill

                                      from Joliet, Il.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1-1/4" NPT Supervent Air Eliminator:

                                            this product is use to eliminate air in the boiler
                                            system, it automatic purge air out of the system.

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            gets all the air out

                                            By Bob

                                            from Wall NJ

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" NPT Supervent Air Eliminator:

                                                  easy instalation,quickly gets air out,well made

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  Excellent product

                                                  By Norm

                                                  from Saskatoon SK, Canada

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1" NPT Supervent Air Eliminator:

                                                        Very quickly clears al air out of the system. No water leaks.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Works Great!!

                                                        By Dave the Electrician

                                                        from LaPorte, Indiana

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 2" NPT Supervent Air Eliminator:

                                                              Used this vent along with 2 Taco Hi Vents in 2 smaller 100GPM industrial closed loop cooling sytems. Bottom line: there is no air or bubbles. If system is opened for service air is gone in 1/2 an hour. Don't have any 'cons'.

                                                              • Primary use:
                                                              • Business
                                                               
                                                              5.0

                                                              Excellent Product

                                                              By EscapeGuy

                                                              from Central Virginia

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 3/4" NPT Supervent Air Eliminator:

                                                                    I bought two of these eliminators recently for my radiant floor and solar-assisted DHW system. The excellent quality will ensure years of trouble-free service.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    2 Questions | 9 Answers
                                                                    Displaying questions 1-2
                                                                    • 1" NPT Supervent Air Eliminator

                                                                      Q:

                                                                      Can this be installed vertically as well as horizontally?
                                                                      Asked on 11/26/2013 by Willy from Freeville, NY

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Only vertically.
                                                                        Delmer Martin Replied or Forwarded

                                                                        Answered on 11/26/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This can only be mounted vertically as shown. The air elimination occurs at
                                                                        the top of the item and air will move to that position through gravity.

                                                                        Answered on 11/26/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Should be installed horizontally for correct operation.

                                                                        Answered on 11/26/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, it must be installed as pictured.
                                                                        Josh Storer
                                                                        Barefoot Radiant Heating
                                                                        www.barefootradiant.com

                                                                        Answered on 11/26/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The air catcher can only be installed one way that I know of, the small air release valve must always be at the top because air wants to rise in water. If you mount this any other way, I doubt that it will catch air and allow it to automatically release.

                                                                        Answered on 11/26/2013 by Anonymous
                                                                    • 1-1/4" NPT Supervent Air Eliminator

                                                                      Q:

                                                                      Does the unit have a 1/2" or 3/4" threaded port on the bottom to attach an expansion tank and make up water? Is it ok to come off this bottom port and locate the expansion tank and make up water 10 feet from the air eliminator connected by pipe? If so, what diameter pipe is suggested?
                                                                      Asked on 10/15/2012 by scott

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It was a while ago, but it is the same fitting size as my expansion tank, which threaded right into it without issue. I want to say it is 1/2 inch. My tanks, (I have two, one for the solar hot water and one for my radiant system) both hang below the unit and I have threaded 3/4 inch pipe hangers supporting the unit on both sides. I have no idea on moving the expansion tank away from the eliminator, but I wouldn't think it would matter.
                                                                        I used 3/4 copper for my entire setup. I am not a plumber, so all bets are off! Hope that helps!
                                                                        Regards
                                                                        Paul Naro

                                                                        Answered on 10/16/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I don't remember. You should place a 1/2" tee under the air eliminator and hook up your makeup water there to eliminate air more quickly coming from your supply, then just screw your expansion tank into the tee. 1/2 " type L

                                                                        Answered on 10/15/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It has a 1/2" threaded port on the bottom. You can run 1/2" pipe
                                                                        from here to your expansion tank as long as you install a drain at
                                                                        the expansion tank so that you can fill the 10' section of pipe with
                                                                        water instead of just having air trapped in it.

                                                                        Answered on 10/16/2012 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The bottom of the air eliminator has 1/2" female threads.

                                                                        Answered on 10/25/2012 by PexSupply Staff from NY
                                                                    Displaying questions 1-2

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons