3/4" NPT Supervent Air Eliminator Zoom

3/4" NPT Supervent Air Eliminator

SKU:PVU075

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$83.45
/ each
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 3/4"
Connection Type: Female NPT
Max Operating Pressure: 125 psi
Material: Bronze
Max Temp (F): 240°F
Flow Capacity (Cv): 3.6

Description for Honeywell-Sparco PVU075

The Honeywell SuperVent, purges air through a no clog vent assembly, to control dirt and debris and minimize air vent fouling in Hydronic heating systems, while eliminating the need for bleeding.

Features

  • No clog vent.
  • Dirt and Debris resistant.
  • 360 degree adjustable collar ring for installation flexibility.
  • Stainless steel concentrator which eliminates gurgling noise.
  • Bronze body for rigid construction.
  • Threaded connections.
  • Application: Residential or Commercial closed loop hydronic heating or chilled water systems

3/4" NPT Supervent Air Eliminator

Q&A: Ask the Questions, share answers