1" NPT Supervent Air Eliminator Zoom

1" NPT Supervent Air Eliminator

SKU:PVU100

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$84.55
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Size: 1"
Connection Type: Female NPT
Max Operating Pressure: 125 psi
Material: Bronze
Max Temp (F): 240°F
Flow Capacity (Cv): 3.6

Description for Honeywell-Sparco PVU100

The Honeywell SuperVent, purges air through a no clog vent assembly, to control dirt and debris and minimize air vent fouling in Hydronic heating systems, while eliminating the need for bleeding.

Features

  • No clog vent.
  • Dirt and Debris resistant.
  • 360 degree adjustable collar ring for installation flexibility.
  • Stainless steel concentrator which eliminates gurgling noise.
  • Bronze body for rigid construction.
  • Threaded connections.
  • Application: Residential or Commercial closed loop hydronic heating or chilled water systems

1" NPT Supervent Air Eliminator

Q&A: Ask the Questions, share answers