3/8" NPT SuperVent Top Air Vent Zoom

3/8" NPT SuperVent Top Air Vent

SKU:SV173

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$47.85
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Specs

Max Pressure (PSI): 150
Application: Heating
Size: 3/8"
Connection Type: Female Threaded
Max Temp (F): 240°F
Diameter:
?
2" Max
Material: Brass
Dimensions: 3" H x 2" W

Description for Honeywell-Sparco SV173

The Supervent has high venting capacity and incorporates a check valve. Use with SuperVent PV Series products.

Specifications

  • Connection Type: 3/8? NPT
  • Maximum Safe Operating Pressure (psi): 150 psi
  • Maximum Operating Temperature (F): 240 F
  • Maximum Diameter: 2"

3/8" NPT SuperVent Top Air Vent

Q&A: Ask the Questions, share answers