1/2" NPT SuperVent Top Air Vent Zoom

1/2" NPT SuperVent Top Air Vent

SKU:SV175

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$50.35
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Max Pressure (PSI): 150 psi
Size: 1/2"
Application: Heating
Connection Type: Female Threaded
Max Temp (F): 240°F
Diameter:
?
2" Max
Material: Brass
Dimensions: 3" H x 2" W

Description for Honeywell-Sparco SV175

The Supervent has high venting capacity and incorporates a check valve. Use with SuperVent PV Series products.

Specifications

  • Connection Type: 1/2" NPT
  • Maximum Safe Operating Pressure (psi): 150 psi
  • Maximum Operating Temperature (F): 240 F
  • Maximum Diameter: 2"

1/2" NPT SuperVent Top Air Vent

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons