Thermostatic Radiator Actuator w/ Integral Sensor Zoom

Thermostatic Radiator Actuator w/ Integral Sensor

SKU:T1002W0NA

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$19.95
/ each
$95.75 / box (5 units x $19.15)
In Stock! Ships in 24-48 Hours
(225 Available)
0

Resources

Specs

Application: Accessory
Accessory For: V100 Series
V2000 Series
Mount: Horizontal
Setpoint: Integral
Sensor Type: Integral
Diameter (Inches): 1-3/16"
Temperature Range (F): 43°-79°F

Description for Honeywell Braukmann T1002W0NA

Used With: V100, V2000. May also be used with MV100 Electric Zone Valve Actuator.

Thermostatic Radiator Actuator with integral sensor and 1 3/16 in. collar diameter

Allows automatic temperature control in two-pipe steam or hot water systems for free standing radiators, convectors, and other heating units with standard capacity requirements. Provides comfort and energy savings at affordable prices.

Features:

  • Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated brass casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1016) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.

Specifications:
  • Application Type: A self-contained control with sensor, setpoint dial and valve actuator in one unit. Mounts horizontal. Not for use inside enclosures or where airflow around sensor is restricted. Adjustable limits. For V100 valves.
  • Sensor: Integral
  • Setpoint: Integral
  • Temperature Range (F): 43 F to 79 F
  • Collar Diameter (in.): 1 3/16 in.
  • Adjustable Limits

Thermostatic Radiator Actuator w/ Integral Sensor

REVIEW SNAPSHOT®

by PowerReviews
Honeywell BraukmannThermostatic Radiator Actuator w/ Integral Sensor
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4), Business (3)

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
4.0

balanced old house

By Fixer Upper

from NJ

Verified Reviewer

Comments about Thermostatic Radiator Actuator w/ Integral Sensor:

this product works great. my old house is unevenly insulated so depending on the weather I would have to go around and constantly mess with the valves trying to balance the rooms that were too hot or too cold. Now it is so much better.

 
5.0

Great price!

By Whitey

from St. Paul, MN

Verified Buyer

Comments about Thermostatic Radiator Actuator w/ Integral Sensor:

Best price around

  • Primary use:
  • Business
 
5.0

Works great at a good price

By Bob the builder

from PA

Verified Buyer

Comments about Thermostatic Radiator Actuator w/ Integral Sensor:

it works great. the room doesn't over heat anymore. obviously you will have to adjust it until you find the right setting for your room but it wasn't difficult. You wont find this cheaper anywhere else online.

 
5.0

Replaced my old Erie Thermostatic Sensor

By DIY Guy

from Brainerd, MN

Verified Buyer

Comments about Thermostatic Radiator Actuator w/ Integral Sensor:

Work with my existing Erie valve body - very pleased!

  • Primary use:
  • Personal
 
4.0

Works great, but no vacuum breaker

By DB

from Astoria Queens, NY

Verified Buyer

Comments about Thermostatic Radiator Actuator w/ Integral Sensor:

It took just a few minutes to upgrade the one-pipe steam radiator in my living room to one that I can actually control the temperature of using this thermostatic valve and the thermostatic actuator that goes with it. I did need to tigten it a few times to ensure it didn't drip when the steam was on.

I am in a rental apartment, so I do not have control over when our building's radiators come on or how strong the heat comes on. This product keeps our living room from overheating, and the room is generally more comfortable than before - especially when the heat comes on late in the day. I'm sure our landlord could save a lot just by asking tenants if they have any rooms that get too warm, and installing these valves in those rooms.

The one problem with the honeywell thermostatic setup is that it does not have a vacuum breaker. This means that under some circumstances the radiator actually gets tricked into overheating when the valve is in the off position. This has only happened once or twice - and probably wouldn't ever happen if my landlord had the building's thermostat set properly instead of allowing for big temperature swings in the building by trying to save money by only turning the steam on a few times each day.

  • Primary use:
  • Personal
 
5.0

PERFECT PRODUCT SUPER FAST SHIPPING

By BON BON

from NEWARK NJ

Verified Buyer

Comments about Thermostatic Radiator Actuator w/ Integral Sensor:

THIS ITEM REPLACED A VALVE REGULATOR THAT WAS OVER 25 YEARS OLD.
I SEARCHED AND SEARCHED AND PEX WAS THE ONLY PLACE I COULD FIND IT.
WILL BE BACK FOR MORE FOR SURE!!!!

  • Primary use:
  • Personal
 
5.0

Just what the Doctor (Plumber) ordered!

By AP

from NJ

Verified Buyer

Comments about Thermostatic Radiator Actuator w/ Integral Sensor:

My family back in the UK could not get imperial measurement version as everything there is metric now. This was a replica of the exact same from the 1980's when they had their heating replaced, we could not find it elsewhere. Shipped quickly, reasonably-priced, very difficult to find. Family back home is warm again, my Christmas present to them. Thanks PexSupply.com. 10/10.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

very happy to find this product here

By valerie@vermont

from Los Angeles, CA

Verified Buyer

Comments about Thermostatic Radiator Actuator w/ Integral Sensor:

This thermostat was very hard to find and I was very happy that your company offered it.
The order came on time and in perfect condition. Buying from you was a very good experience.

  • Primary use:
  • Business

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Thermostatic Radiator Actuator w/ Integral Sensor

    Q:

    Hi
    Can I use the v2043hsl10 by itself & adjust temp? or do I need to
    use the t1002w0na in conjunction with it, to be able to adjust temp

    Thanks Tim
    Asked on 12/10/2015 by Retired Engineer from San Francisco

    1 answer

    • CUSTOMER CARE

      A:

      The actuator will adjust the temp, but they will only help if over heating is the issue it will not increase the amount of heat.

      Answered on 3/9/2016 by Supplyhouse Staff from New York
  • Thermostatic Radiator Actuator w/ Integral Sensor

    Q:

    If used with #401455 Hoffman 1/8" straight steam convector air valve and #V2042HSL10 vent, will actuator work for a one-pipe steam system? Thanks
    Asked on 12/4/2014 by AL from NYC

    1 answer

    • CUSTOMER CARE

      A:

      yes they all work together

      Answered on 12/18/2014 by Supplyhouse Staff from New York
  • Thermostatic Radiator Actuator w/ Integral Sensor

    Q:

    How can I determine if this product will fit my radiator?
    Asked on 5/6/2014 by Don

    1 answer

    • CUSTOMER CARE

      A:

      This actuator is designed to fit select Honeywell radiator valves, including V100 and V2000 models. If the connections on any of these valves would be compatible with those on your radiator, you should be able to use this actuator.

      Answered on 5/8/2014 by SupplyHouse Staff from NY
  • Thermostatic Radiator Actuator w/ Integral Sensor

    Q:

    Is this a 2 or 4 wire?
    Asked on 10/4/2012 by Patty Mayonaisse

    1 answer

    • CUSTOMER CARE

      A:

      Neither, it is a non-electric temperature actuated operator.

      Answered on 10/4/2012 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?