Valve Actuator with remote sensor (86-158F) Zoom

Valve Actuator with remote sensor (86-158F)

SKU:T100R1012

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$92.95
/ each
$267.75 / box (3 units x $89.25)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Accessory
Accessory For: V135 Series
Sensor Type: Remote
Setpoint: Remote
Temperature Range (F): 86°F to 158°F
Diameter (Inches): 1-3/16"
Capillary Length: 6 ft. 8"

Description for Honeywell Braukmann T100R1012

For use in hydronic heating systems with V135 Valves in a three-way mixing or diverting application. Controls loop temperature in radiant heating systems.

Product Features:

  • T100R Thermostatic Actuator includes strap-on-pipe sensor.
  • Knurled ring on T100R control head for easy attachment to V135.


Product Specifications:
  • Description: Thermostatic Mixing or Diverting Valve Actuator with remote sensor(86 F to 158 F), 6ft 8 in capillary and 1 3/16 in. collar diameter
  • Application Type : Thermostatic Radiator Controller for use with V135 valve body for diverting or mixing applications.
  • Application: Standard Three-way mixing and diverting applications in hydronic heating systems requiring remote sensing
  • Used with Valve: V135
  • Sensor (integral or remote): Remote
  • Setpoint (Integral or Remote): Remote
  • Capillary Length: 6 ft. 8 in.
  • Temperature Range: 86F to 158F
  • Collar Diameter: 1-3/16 in.

Valve Actuator with remote sensor (86-158F)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell BraukmannValve Actuator with remote sensor (86-158F)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Delivered fast in condition as ordered.

By Nick

from Miami, FL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Valve Actuator with remote sensor (86-158F):

        Company delivered the products I ordered in the correct condition. Accepted return of a wrong accessory part. Perfect delivery/return process.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • Valve Actuator with remote sensor (86-158F)

          Q:

          Will the capillary bulb be damaged by prolonged exposure to 180 deg-F temperature? I want the mixing valve to be fully open at 140 degrees as the system warms up, but normal operations will be in the 160 to 180 range. If it will be damaged, is there a compatible unit that has a higher temperature range?
          Asked on 3/9/2014 by Stuart from United States

          1 answer

          • VERIFIED BUYER

            A:

            No it will not be damaged, the temperature range that's stated is the flow temperature mixed. These thermostatic bulbs r rated for high temp like steam and reduce the temperature according to necessity. Some of these have been in use where I service boilers for many years without fail.
            Sent from my iPhone

            Answered on 3/9/2014 by Anonymous
        • Valve Actuator with remote sensor (86-158F)

          Q:

          What are the electrical requirements? How does it work with the 3 way valve? Please show the instruction manual. Thanks.
          Asked on 4/8/2011 by Anonymous

          1 answer

        Displaying questions 1-2

        Do you have a question about this product?