Temperature Controller, High Limit, 40 F to 180 F Zoom

Temperature Controller, High Limit, 40 F to 180 F

SKU:T4031C1012

Brand: Honeywell

Honeywell
Qty Price
$74.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Remote Bulb Temperature
Output: Break on Temperature Rise
1 SPST
Relay
Voltage:
?
120v
240v
Hertz: 60
50
Contact Ratings 120v: 48.0 ALR
8.0 AFL
Contact Ratings 240v: 30.6 ALR
5.1 AFL
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Sensor Type: Copper Bulb
Sensor Inputs: 1
Capillary Length: 5-1/2 ft.
Bulb Size: 2-7/8" x 3/8"
Temperature Range (F): 40° to 180°F
Min Temp (F): 40°F
Max Temp (F): 180°F
Differential:
?
5°F
Max Operating Temp: 205°F

Description for Honeywell T4031C1012

Ambient temperature compensated, high-limit controllers for agriculture and industrial applications.

Product Features:

  • Suitable for line-voltage, low voltage, or millivolt (Powerpile) control of bulk milk tanks, beverage dispensing machines, ice cube machines, dishwashers, crop drying, tobacco curing, and similar applications.
  • Enclosed snap action switches available with SPST or SPDT action.
  • Models available that make or break on temperature rise.
  • Screwdriver adjustment for temperature setting; external knob option.
  • Immersion well not included.


Product Specifications:
  • Description: Temperature Controller, High Limit, 40 F to 180 F
  • Type : Remote bulb
  • Application: Line-voltage, low-voltage or millivolt (Powerpile) control of bulk milk tanks, beverage dispensing machines, ice cube machines, dishwashers, crop drying, tobacco curing and similar applications.
  • Output Type: Relay
  • Output: 1 SPST, break on temperature rise
  • Voltage: 120 Vac or 240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Contact ratings (120Vac): 8.0 AFL, 48.0 ALR
  • Contact ratings (240Vac): 5.1 AFL, 30.6 ALR
  • Number of Sensor Inputs: 1
  • Capillary Length (ft):5.5 Ft.
  • Bulb Size (in.): 2-7/8 in. long x 3/8 in. diameter
  • Setpoint Temperature Range: 40 F to 180 F
  • Sensor Element: Copper
  • Maximum Operating Temperature (F): 205F
  • Differential Temperature (F): 5
  • Dimensions (in.): 5-5/8 in. high x 2 in. wide x 2-1/8 in. deep
  • Bulb Size (in): 2-7/8 in. long x 3/8 in. diameter
  • Comments: Break on temperature rise

Temperature Controller, High Limit, 40 F to 180 F

Q&A: Ask the Questions, share answers