Description
Control line voltage valves of a fan coil unit in cooling, manual or automatic changeover heating-cooling systems.

Product Features:
  • Directly operate one or two valves.
  • Positive deadband separates heating and cooling circuits in automatic models.
  • Includes allen wrench for cover and mounting screws.


Product Specifications:
  • Description: 120 to 277 Vac Fan Coil, Cooling only
  • Application : Fan coil, cooling only
  • Switch Positions (System): On-Off
  • Switch Positions (Fan): HI-MED-LO
  • Color: Tan
  • Setting Temp. Range: 55 F to 95 F, marked COOL-WARM
  • Voltage: 120 to 277 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Electrical ratings: Fan Switch: 120 Vac: 5.5 AFL, 33.0 ALR; 240 Vac: 2.75 AFL, 16.5 ALR; 277 Vac: 2.4 AFL, 14.4 ALR
  • Electrical ratings: Thermostat (Valve load): 120 Vac: 0.32 AFL, 1.0 A ALR; 240 Vac: 0.16 AFL, 0.50 ALR; 277 Vac: 0.14 AFL, 0.43 ALR
  • Differential Temperature (F): Approximately 2 F at midscale
  • Display: No
  • Mounting: 4 in. square outlet box or 2-ganged outlet box
  • Dimensions (in.): 4-5/8 in. high x 4-15/16 in. wide x 1-5/16 in.
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Includes: Allen wrench for cover and mounting screws
Read more
Manuals (1)
Specs
Application:
Cool Only
Electric Heat (Line Voltage)
Fan Coil
Programmability:
Non-Programmable
Color:
Beige
User Interface:
Mechanical
Mount:
Vertical
×
Thermostat Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A