120 to 277 Vac 4 Pipe Fan Coil, Automatic heating-cooling, with Auto Changeover Zoom

120 to 277 Vac 4 Pipe Fan Coil, Automatic heating-cooling, with Auto Changeover

SKU:T4039M1004

Brand: Honeywell

Honeywell
Qty Price
$102.95
/ each
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Fan Coil
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Options: Auto Changeover
Temperature Range (F): 55°-95°F
Operating Humidity: 5 to 95% RH
non-condensing
Frequency: 50 Hz
60 Hz
Color: Beige
Height: 4-5/8"
Width: 4-15/16"
Depth (Inches): 1-5/16"

Description for Honeywell T4039M1004

Control line voltage valves of a fan coil unit in cooling, manual or automatic changeover heating-cooling systems.

Product Features:

  • Directly operate one or two valves.
  • Positive deadband separates heating and cooling circuits in automatic models.
  • Includes allen wrench for cover and mounting screws.


Product Specifications:
  • Description: 120 to 277 Vac 4 Pipe Fan Coil, Automatic heating-cooling
  • Application : 4 pipe fan coil, automatic heat-cool changeover
  • Changeover: Automatic
  • Switch Positions (System): On-OFF
  • Switch Positions (Fan): HI-MED-LO
  • Color: Tan
  • Setting Temp. Range: 55 F to 95 F, marked COOL-WARM
  • Voltage: 120 to 277 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Electrical ratings: Fan Switch: Fan Switch: 120 Vac: 5.5 AFL, 33.0 ALR; 240 Vac: 2.75 AFL, 16.5 ALR; 277 Vac: 2.4 AFL, 14.4 ALR
  • Electrical ratings: Thermostat (Valve load): 120 Vac: 0.32 AFL, 1.0 A ALR; 240 Vac: 0.16 AFL, 0.50 ALR; 277 Vac: 0.14 AFL, 0.43 ALR
  • Differential Temperature (F): The differential from make of one contact to make of the opposite contact is 7 F maximum with a positive deadspot.
  • Display: No
  • Mounting: 4 in. square outlet box or 2-ganged outlet box
  • Dimensions (in.): 4-5/8 in. high x 4-15/16 in. wide x 1-5/16 in.
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Includes: Allen wrench for cover and mounting screws

120 to 277 Vac 4 Pipe Fan Coil, Automatic heating-cooling, with Auto Changeover

Q&A: Ask the Questions, share answers