Return Air Temperature Controller, 36 F to 110 F Zoom

Return Air Temperature Controller, 36 F to 110 F

SKU:T4054A1000

Brand: Honeywell

Honeywell
Qty Price
$75.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Return Air Temperature
Commercial
Output: Relay
SPST
Voltage:
?
120v
240v
Hertz: 50
60
Contact Ratings 120v: 8.0 AFL
48.0 ALR
Contact Ratings 240v: 30.6 ALR
5.1 AFL
Height: 7-5/8"
Width: 2-5/8"
Depth (Inches): 2"
Sensor Type: Copper Fast Response Element
Sensor Inputs: 1
Max Temp (F): 100°F
36° to 100°F
Min Temp (F): 36°F
Max Operating Temp: 125°F
Accuracy: +/- 6°F
Differential:
?
3.5°F
Color: Gray

Description for Honeywell T4054A1000

Provides SPDT heavy-duty, line-voltage temperature control in ventilation, heating or cooling systems.

Product Features:

  • Use in a variety of farm, industrial or commercial applications.
  • Wall or duct mount in any position.
  • Fast response, tin-plated element not affected by adverse environment.
  • Rugged case.
  • Mounts on flat surface with three screws.
  • T6064 provides fast response with hydraulic temperature sensing elements mounted on the unit.


Product Specifications:
  • Description: Return Air Temperature Controller, 36 F to 100 F
  • Application: Provides control in heating systems
  • Type: Filled element
  • Output Type: Relay
  • Output: 1 SPST
  • Voltage: 120 Vac or 240 Vac
  • Frequency: 50 Hz
  • Frequency: 60 Hz
  • Color: Gray
  • Contact Ratings (120 Vac): 16.0 AFL, 96.0 ALR
  • Contact Ratings (240 Vac): 8.0 AFL, 48.0 ALR
  • Dimensions (in.): 7-5/8 in. high x 2-5/8 in. wide x 2 in. deep
  • Sensor Element: Fast response capillary
  • Number of Sensor Inputs: 1
  • Setpoint Temperature Range (F): 36 F to 100 F
  • Maximum Operating Temperature (F): 125F
  • Accuracy (F): ±6 F
  • Differential Temperature (F): 3.5F
  • Comments: Make R to B on temperature fall

Return Air Temperature Controller, 36 F to 110 F

Q&A: Ask the Questions, share answers