T410 White, Electric Heat Thermostat Zoom

T410 White, Electric Heat Thermostat

SKU:T410A1013

Brand: Honeywell

Honeywell
Qty Price
$9.15
/ each
$70.80 / box (8 units x $8.85)
In Stock! Ships in 24-48 Hours
(169 Available)
2

Specs

Application: Electric Heat (Line Voltage)
Heat Only
Stages:
?
1 Heat
User Interface: Mechanical
Programmability: Non-Programmable
Mount: Vertical
Power Method: Hardwired
Voltage:
?
120v
240v
208v
277v
Temperature Range (F): 40°-80°F
Voltage:
?
Line voltage
Amperage:
?
22
19
Switch: SPST
Wiring: 6" Copper Leadwires
Frequency: 60 Hz
Color: Premier White
Height (Inches): 4.5
Width: 2-3/4"
Depth (Inches): 2-1/4"

Description for Honeywell T410A1013

Features

  • Economical.
  • Replace virtually any two-wire line voltage wall-mounted electric heating thermostat.
  • Easy to install; 6" (150 mm) color-coded leads.
  • Include long-lasting Micro Switch mechanism.
  • Rugged, plastic mounting base and one-piece cover with vents.
  • Ideally suited to new construction applications.

Specifications
  • Amps (120V): 22
  • Amps (208V): 22
  • Amps (240V): 22
  • Amps (277V): 19

T410 White, Electric Heat Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellT410 White, Electric Heat Thermostat
 
4.5

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

92%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Simple, inexpensive, and works great

We are in an all-electric area and power bills on the house and work building were passing Saturn. I got a number of T410s and built thermostat-controls that could cut the heat until the...Read complete review

We are in an all-electric area and power bills on the house and work building were passing Saturn. I got a number of T410s and built thermostat-controls that could cut the heat until the ambient temperature hits around 35 degrees. The T410s are the key to that and they're saving me a small fortune plus I don't have to worry about the pipes, etc., freezing (as long as the power stays on.) They work great, they're not expensive, and they're simple to use...what more can you ask?

VS

Most Liked Negative Review

 

Tried and True

I have installed this same t-stat probably a hundred times. No bells and whistles, no batteries, no circuit boards, just a bi-metallic strip that keeps your heat within a few degrees of setting...Read complete review

I have installed this same t-stat probably a hundred times. No bells and whistles, no batteries, no circuit boards, just a bi-metallic strip that keeps your heat within a few degrees of setting and will usually last for many years. With with two wires you can't hook it up wrong.

Reviewed by 14 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
3.0

Tried and True

By Just good sense

from Kingston,WA

Verified Buyer

Comments about T410 White, Electric Heat Thermostat:

I have installed this same t-stat probably a hundred times. No bells and whistles, no batteries, no circuit boards, just a bi-metallic strip that keeps your heat within a few degrees of setting and will usually last for many years. With with two wires you can't hook it up wrong.

 
5.0

Easy installation-efficient operation

By Bob

from South Bend, IN

Verified Buyer

Comments about T410 White, Electric Heat Thermostat:

I use it to control a heater in a crawl space. Pipes are in the area, and I can't allow less than 40 degrees. It is working fine.

 
5.0

awesome customer service

By nanno

from Hatfield PA

Verified Buyer

Comments about T410 White, Electric Heat Thermostat:

greta product- inexpensive purchase to save big bucks on heating

 
4.0

"I would buy this product again and agai

By no nickname

from poconos P.A.

Verified Buyer

Comments about T410 White, Electric Heat Thermostat:

i like the product and use it a lot will be ordering more soon.

 
5.0

Great product, great PEX price

By George the landlord

from Cleveland, OH

Verified Buyer

Comments about T410 White, Electric Heat Thermostat:

I'm replacing a couple dozen old Federal Pacific double pole thermostats in rental units with these. First benefit is great looks, second is easy install--no ground wire requirement means the existing ground wire can be tucked out of the way in the box making it easier to get the new thermostat into the box. Third benefit is being just single pole, the second feed and supply can also be tied together and tucked out of the way in the box. For rentals especially, the absence of an "off" setting means that they can't be set low enough to freeze pipes. The packaging on these units is also installer friendly--no plastic requiring a knife to open--just open the cardboard box. Don't look for these at your home store--not there. If for some reason you want double-pole units, PEX has those, too, at a much better price than your home store or supply house.

 
5.0

t410 thermostat

By dick

from Harlingen texas

Verified Buyer

Comments about T410 White, Electric Heat Thermostat:

good product for the price

 
5.0

would buy from again

By Brenda

from Spartanburg SC

Verified Buyer

Comments about T410 White, Electric Heat Thermostat:

great product

 
1.0

13 degrees off

By george

from shoreham, ny

Verified Buyer

Comments about T410 White, Electric Heat Thermostat:

must have been a bad batch of thermostats
the 1st one was off 13 deg & the second one was off 11 deg.
pex refunded the money

 
5.0

This product is perfect!

By MaryJane

from Roscommon, MI

Verified Buyer

Comments about T410 White, Electric Heat Thermostat:

The thermostat looked just like the picture and looks very nice on the wall. Easy to install and covered the areas where the old ones were nicely. Purchased 6 and the price and shipping were very reasonable.

 
5.0

Economical and good looking too!

By yofish

from Swartswood Lake NJ

Verified Buyer

Comments about T410 White, Electric Heat Thermostat:

I replaced the 15 old thermostats in my house, and these were very easy to install, and they look very nice!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 12 Answers
Displaying questions 1-4
  • T410 White, Electric Heat Thermostat

    Q:

    Does this thermostat T410 work with Taco Zone Valves (571)?
    Asked on 7/1/2014 by tom

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend using a low-voltage thermostat with low-voltage zone valves like those in Taco's 571 Series. This is a line-voltage or high-voltage thermostat.

      Answered on 7/2/2014 by SupplyHouse Staff from NY
  • T410 White, Electric Heat Thermostat

    Q:

    Does it have a thermometer that shows actual temperature in home
    Asked on 3/2/2012 by Anonymous from New york

    9 answers

    • VERIFIED BUYER

      A:

      No, this unit does not have a built-in thermometer that shows the room temperature
      Thanks
      Jim
      --
       

      Answered on 3/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No, it doesn't show the temperature in the room.
      .

      Answered on 3/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Nope, just setting
      Sent from Samsung Conquer™ 4G

      Answered on 3/3/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No. Just an arrow around the dial pointing the direction for warmer
      Sent from my iPhone

      Answered on 3/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No, it is not digital, it does not "show" any temperature. You can tell the room temperature by turning the dial until you hear the click, whatever temp the dial indicator is at when it clicks is your current room temp.

      Answered on 3/5/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No, it does not include a thermometer to show the current temp. I turn the dial slowly until I hear it click to roughly find the current temp.
      I am using several of these and they work great. My only disappointment was that they require a single gang cutout in the wall while most thermostats are wall mount. But they are rock solid and work well.

      Answered on 3/5/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No, it does not. It is an old style thermostat. It has a knob with a tic
      mark that you turn to "set" the desired temperature. I have no idea how
      accurate the thermostat is, I usually set it to what I am aiming for and
      then turn it till it just kicks off if it gets too warm or kick it on if not
      warm enough. The gauge seems to be a rough approximation.

      Answered on 3/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No
      Sent from my iPad

      Answered on 3/10/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No, it does not.

      Answered on 5/11/2012 by yofish from Swartswood Lake NJ
  • T410 White, Electric Heat Thermostat

    Q:

    How many degrees temperature between calling for electricity and turning it off?
    Asked on 11/30/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit has a differential temperature of 3°F.

      Answered on 11/30/2011 by PexSupply Staff from NY
  • T410 White, Electric Heat Thermostat

    Q:

    I need a cottage thermostat that I can turn completely off so that the cottage can freeze when we leave it for weeks at a time in the winter (we have no water pipes to worry about). Our current model turns on automatically at a minimum temperature to prevent freezing and we're wasting money heating an empty building.

    Does this model turn off completely?
    Asked on 6/20/2011 by Cam from Ottawa, Ontario

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat does not have an "off" setting.

      Answered on 6/22/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons