T4398 Electric Heat Thermostat, w/ Thermometer Zoom

T4398 Electric Heat Thermostat, w/ Thermometer

SKU:T4398A1021

Brand: Honeywell

Honeywell
Qty Price
$18.65
/ each
$143.60 / box (8 units x $17.95)
In Stock! Ships in 24-48 Hours
(69 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Power Method: Hardwired
Voltage:
?
120v
208v
277v
240v
Temperature Range (F): 50°-80°F
Max Temp Differential: 1°F
Switch: SPST
Voltage:
?
Line voltage
Amperage:
?
19
22
Wiring: 6" Copper Leadwires
Frequency: 60 Hz
Color: Premier White
Width: 2-7/8"
Height (Inches): 4.5
Depth (Inches): 2-5/8"

Description for Honeywell T4398A1021

Features

  • For control of resistive-rated baseboard electric heaters.
  • Extremely sensitive to temperature changes.
  • Replace virtually all standard wall-mounted line voltage thermostats.
  • Color-coded leads allow easy installation.
  • Include long-lasting Micro Switch+ mechanism.
  • Rugged, plastic mounting base.
  • Cover thermometer indicates room temperature.
  • Well suited for upgrades and high-end new construction.
  • Mounts directly on vertical 2 x 4 in. outlet box, or on 4 x 4 in. outlet box.

T4398 Electric Heat Thermostat, w/ Thermometer

REVIEW SNAPSHOT®

by PowerReviews
HoneywellT4398 Electric Heat Thermostat, w/ Thermometer
 
4.4

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

Quality buy!

By Tom the estimator

from VA

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermometer:

Priced right, easy to install.

 
4.0

T4398

By Jfixits

from Manchester NJ

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermometer:

A good unit. Works great but a bit dificult to calibrate.

 
3.0

Hope it works as advertised!

By fre2ski

from Sandpoint, ID

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermometer:

I can't rate this thermostat as it has not yet been installed. The use is very specialized since I have to control 4 10 KW circuits using infrared radiant tubes with one thermostat for each circuit. I have only bought one thermostat to try in one circuit and this will carry very low power to energize a high amp contactor to actually power the 10 KW of radiant heat tubes. If it is as sensitive as advertized, I'll be happy!!

 
5.0

Great Thermostat

By Mean Joe

from Hopewell Junction, NY

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermometer:

Easy to install. Just love how well they preform.

 
5.0

Very good product

By RichK

from Collegeville, PA

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermometer:

The only problem was you could mount it upside down.

 
5.0

Still going after 8 years!

By Caddy Kid

from Oregon

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermometer:

I bought my first one in 2002 and its still going strong. It is truly the best line voltage mechanical thermostat available. It is very accurate and sensitive, which has eliminated the "on too long, off too long" that I have found with traditional bi-metal thermostats.

(1 of 1 customers found this review helpful)

 
4.0

Meets expectations for great price

By Ron M.

from South Bethany Beach, DE

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermometer:

I replaced 8 original baseboard thermostats with the Honeywell T4398. The units hold temparature within a few degrees. All came out of box well calibrated. Much more economical than digital units.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 6 Answers
Displaying questions 1-3
  • T4398 Electric Heat Thermostat, w/ Thermometer

    Q:

    what is the accuracy of this unit?
    Asked on 2/9/2016 by nick from toronto

    1 answer

    • CUSTOMER CARE

      A:

      +/- 1 degree.

      Answered on 2/10/2016 by Supplyhouse Staff from New York
  • T4398 Electric Heat Thermostat, w/ Thermometer

    Q:

    I am wanting to Replace the old Honeywell T462A or B 22amp stats in our house and upon removing the cover I have two (hot) black wire connected to the current stat and the (Neutral) white wire are wired together. Would this one work or is there a better stat that I can use.
    Asked on 4/6/2014 by Mike from Illinois

    2 answers

    • VERIFIED BUYER

      A:

      Should be fine. You just have to make sure that one pair is coming in, and
      one pair is going out to the electric heater. I replaced all of them in my
      house with these. They are working great.

      Answered on 4/6/2014 by Anonymous
    • VERIFIED BUYER

      A:

      This will work. It has good instructions. One of your black wires comes from the breaker/fuse and the other one goes to the heater. Just hook them up like they are hooked up on the current thermostat.

      Answered on 4/6/2014 by Anonymous
  • T4398 Electric Heat Thermostat, w/ Thermometer

    Q:

    Is this a two, three or four wire thermostat?
    Asked on 9/4/2010 by Anonymous

    3 answers

    • CUSTOMER CARE

      A:

      This is a two wire thermostat.

      Answered on 9/7/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The A model is a two wire unit. The B model is a four wire unit.

      Answered on 11/16/2011 by Mean Joe from Hopewell Junction, NY
    • VERIFIED BUYER

      A:

      It has two wires: one incoming line power wire from the breaker and one outgoing load power wire to the unit.

      Answered on 11/24/2010 by Caddy Kid from Oregon
Displaying questions 1-3

Do you have a question about this product?