T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch Zoom

T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch

SKU:T4398B1029

Brand: Honeywell

Honeywell
Qty Price
$21.95
/ each
$125.70 / box (6 units x $20.95)
In Stock! Ships in 24-48 Hours
(87 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Power Method: Hardwired
Mount: Vertical
Voltage:
?
120v
208v
277v
240v
Temperature Range (F): 50°-80°F
Differential:
?
2°F
Voltage:
?
Line voltage
Amperage:
?
19
22
Switch: DPST
Wiring: 6" Copper Leadwires
Frequency: 60 Hz
Color: Premier White
Height (Inches): 4.5
Width: 2-7/8"
Depth (Inches): 2-5/8"

Description for Honeywell T4398B1029

Features

  • For control of resistive-rated baseboard electric heaters.
  • Extremely sensitive to temperature changes.
  • Replace virtually all standard wall-mounted line voltage thermostats.
  • Color-coded leads allow easy installation.
  • Include long-lasting Micro Switch+ mechanism.
  • Rugged, plastic mounting base.
  • Cover thermometer indicates room temperature.
  • Well suited for upgrades and high-end new construction.
  • Mounts directly on vertical 2" x 4" outlet box, or on 4" x 4" outlet box.

T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch

REVIEW SNAPSHOT®

by PowerReviews
HoneywellT4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch
 
4.0

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

82%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Honeywell T4398 Electric Thermostat

Replaced 7, 13-yr old baseboard thermostats that were difficult to adjust temp & to closely hold a set temp.
Well built thermostat w/easy accurate adjustment & holds set...Read complete review

Replaced 7, 13-yr old baseboard thermostats that were difficult to adjust temp & to closely hold a set temp.
Well built thermostat w/easy accurate adjustment & holds set temps to within 1 or 2 degrees.
Fastening the cover onto to the base thermostat was tricky because of small allen screws. Also, the thermostat would be more user friendly if a digital temp room readout was built in instead of the small spring style temp imdicator.
Looked long & hard to find the best 'mordern' thermostat. This was it & like them. Could not use digital-type thermostats becauseif power goes out, they automatically reset to something like 70 degrees. As we are gone for a month or so during the winter plus we have dual-fuel electric service, digital thermostats are not an option for us.

VS

Most Liked Negative Review

 

Beware

No where in PEX's specifications did it indicate that this was a double pole unit so I had to send it back and order the single pole thermostat that does not have a positive off...Read complete review

No where in PEX's specifications did it indicate that this was a double pole unit so I had to send it back and order the single pole thermostat that does not have a positive off switch which was the feature that I really wanted. Even the PEX's representative could not find any reference to this unit being a double pole.
The single pole was a real struggle. It was not even close on the temperature setting being easily 5 and sometimes 10 degrees off. The instructions state that the unit could be adjusted for elevation which means that you can adjust the temperature settings by turning an inner ring while holding on to the control knob. Wow, maybe if you have a pet gorilla. I am a rock climber with a very very strong grip and I could not get the ring to turn on the "nubbins". I had to take a sharp knife point and pry down the notches in order to rotate the ring. I turned the ring to the maximum allowable and even with that it was still several degrees off at an elevation of 3200'. There is a warning on the unit that states one should NOT pull the knob off the unit as this could damage the controls. I figured that I had nothing to lose at this point so I did pull the knob off and pushed it back on to the desired location. Now my thermostats are set to the correct temperature settings and work wonderfully well but it required a really unsophisticated and unnecessary method that Honeywell should be embarrassed about.

Reviewed by 11 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

They are very acurate andwork great

By Bob

from cloquet Mn

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch:

They are very easy to install

 
1.0

Not a Great Product

By HVAC Tech

from WA state

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch:

Although the product controls heat better than a Bi-metal stat did and or will. The products calibration to the indidcator knob is not close. and the little thermometer thats part of the cover is even further from true. At least the thermometer is easy to calibrate unlike the stat it self.
And the ill fitting cover with its set screw hardware that fits even worse is a joke. To top it off the body is black and cover white this would be ok if the cover covered the body. The stat looks mismatched and cheap.

I would not recommend the digital Honeywell stat either. I bought one, installed it and it attemptted to control way to close less than 1/2 degree and will cycle your heat much to frequently for any type of heating equipment to last.

Honeywell tech line stated that the digital stats run a set nonadjustable temp differential of 1 degree and have an accurracy of +(-) 1 degree! How does that work? Not very well, thank you. With the stat set at 70F the stat always read the room temp at 70F and the heat would cycle on and off very frequently.

 
4.0

Keeps my homeoffice warm and comfortable

By Mark

from Divide, CO

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch:

I live at the summit of Ute Pass in Colorado or 9162 ft. The thermostat is factor calibrated up to Denver's altitude or 5000ft. This thermostat CANNOT be calibrated as described in the manual. This is my only disappointment. It is set to near 80 degrees to keep my home office at 71 degrees.

(1 of 1 customers found this review helpful)

 
5.0

I would buy this thermostats again

By Day Day

from Coatesville,Pa.

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch:

Very easy to install,I have two of the Honeywell in my house.I think it is a great product.

(1 of 1 customers found this review helpful)

 
5.0

Could not find it in a local store!...

By GI doc

from Bristol RI

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch:

Used to regulate electric heat in a finished basement. Had three of them and one got broken during carpet installation . It is accurate and easy to install, box has everything necessary. It was an easy swap. Glad I found it online, could not find it in a local store.

(0 of 1 customers found this review helpful)

 
2.0

Beware

By John The Perfectionist

from Bend Oregon

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch:

No where in PEX's specifications did it indicate that this was a double pole unit so I had to send it back and order the single pole thermostat that does not have a positive off switch which was the feature that I really wanted. Even the PEX's representative could not find any reference to this unit being a double pole.
The single pole was a real struggle. It was not even close on the temperature setting being easily 5 and sometimes 10 degrees off. The instructions state that the unit could be adjusted for elevation which means that you can adjust the temperature settings by turning an inner ring while holding on to the control knob. Wow, maybe if you have a pet gorilla. I am a rock climber with a very very strong grip and I could not get the ring to turn on the "nubbins". I had to take a sharp knife point and pry down the notches in order to rotate the ring. I turned the ring to the maximum allowable and even with that it was still several degrees off at an elevation of 3200'. There is a warning on the unit that states one should NOT pull the knob off the unit as this could damage the controls. I figured that I had nothing to lose at this point so I did pull the knob off and pushed it back on to the desired location. Now my thermostats are set to the correct temperature settings and work wonderfully well but it required a really unsophisticated and unnecessary method that Honeywell should be embarrassed about.

(1 of 2 customers found this review helpful)

 
4.0

So far so good

By Cold in Iowa

from Dubuque, IA

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch:

This is the 3rd line-voltage thermostat I have used for my three baseboard heaters in my basement rec room. All three heaters total 4000 watts. The first one burnt up so it may have not been sized appropriately. The 2nd one became stuck in the on position and would not regulate at all. This Honeywell seems to function very good. The calibration for temperature setting is off approx 5 degrees as compared to a glass bulb type thermometer positioned at the thermostat location. Not a big deal and I'm just glad that it regulates so I don't have to keep turning it off an on manually.

(1 of 1 customers found this review helpful)

 
4.0

Honeywell T4398 Electric Thermostat

By Phil

from Duluth, MN

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch:

Replaced 7, 13-yr old baseboard thermostats that were difficult to adjust temp & to closely hold a set temp.
Well built thermostat w/easy accurate adjustment & holds set temps to within 1 or 2 degrees.
Fastening the cover onto to the base thermostat was tricky because of small allen screws. Also, the thermostat would be more user friendly if a digital temp room readout was built in instead of the small spring style temp imdicator.
Looked long & hard to find the best 'mordern' thermostat. This was it & like them. Could not use digital-type thermostats becauseif power goes out, they automatically reset to something like 70 degrees. As we are gone for a month or so during the winter plus we have dual-fuel electric service, digital thermostats are not an option for us.

(1 of 1 customers found this review helpful)

 
5.0

Great product

By Terez

from Mars, PA

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch:

Took me awhile to find a thermostat that would work with my old school radiant ceiling heat! This one is great. Very efficient & true to temperature. Easy to install.

(1 of 1 customers found this review helpful)

 
5.0

This product does what it says!

By Bob, [...]

from Winter,WI

Verified Buyer

Comments about T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch:

I purchased eleven of these for our cottages here in Northern Wisconsin. The old bi metal thermostats we had kept the heat on all the time, and our guests always had the windows open. Since I put these in our guests comment on how even the tempuature is, and how they have the thermostats set lower than normal, and can control the heat. This thermostat was very easy to install, and the ordering process through PexSupply was very simple. I received the thermostats in about four days. This product does what it says,I will definitely have a cost savings this winter with this product. One negative, the locking cover parts must be installed before instalation, this feature could be improved on by Honeywell.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch

    Q:

    the last thermostat was a little wider, do you have an oversize backer plate
    Asked on 3/15/2015 by bill from CT

    1 answer

    • CUSTOMER CARE

      A:

      not for that unit

      Answered on 3/23/2015 by Supplyhouse Staff from New York
  • T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch

    Q:

    how to calibrate t4398b thermostat
    Asked on 10/1/2012 by joe from tiffin ohio

    1 answer

  • T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch

    Q:

    will this thermostat work as a single pole line voltage unit??
    Asked on 2/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat works with DPST (double post line voltage) with positive off, as well as with SPST (single post line voltage) applications. It works on 22A at 120/208/240 VAC (non-inductive resistive rating).

      Answered on 2/28/2011 by Honeywell
  • T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch

    Q:

    Will this thermostat work for radiant ceiling heat?
    Asked on 1/7/2011 by Terri from Pittsburgh

    1 answer

    • CUSTOMER CARE

      A:

      In order to determine whether or not a thermostat will work for a ceiling heat application, we need to know the wattage, amp draw, and voltage of the system.

      Answered on 1/20/2011 by PexSupply Staff from NY
  • T4398 Electric Heat Thermostat, w/ Thermom. & Pos Off Switch

    Q:

    Is the T4398 thermostat a double pole thermostat
    Asked on 10/25/2010 by mickey from lower burrell pa.

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, yes, this is a double pole thermostat.

      Answered on 10/25/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?