Light Duty Line Voltage Thermostats, 50-86F (without thermometer) Zoom

Light Duty Line Voltage Thermostats, 50-86F (without thermometer)

SKU:T451B3004

Brand: Honeywell

Honeywell
Qty Price
$53.15
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Application: Heat Only
Electric Heat (Line Voltage)
User Interface: Mechanical
Programmability: Non-Programmable
Mount: Vertical
Horizontal
Power Method: Hardwired
Voltage:
?
208v
277v
240v
120v
Temperature Range (F): 50°-86°F
Differential:
?
2°F
Switch: SPST
Voltage:
?
Line voltage
Amperage:
?
19
22
Frequency: 60 Hz
50 Hz
Color: Beige
Height (Inches): 4.5
Width: 2-15/16"
Depth (Inches): 1-1/2"

Description for Honeywell T451B3004

Light Duty Line Voltage Thermostats control line voltage valves, motors, contractors, electric heat, elements, duct furnaces, and fan coil units in heating/cooling systems.

Product Features:

  • Automatic cooling and heating anticipation.
  • Mount on standard vertical or horizontal outlet box.


Product Specifications:
  • Description: Thermostat, Medium Duty Line Voltage
  • Application: heating, Range: 50 F to 86 F
  • Application: Heating
  • Setting Temperature Range (F): 44 F to 86 F
  • Switching Action: SPST- breaks on temperature rise, with positive off
  • Color: Champagne gold face-plate with beige cover
  • Electrical Connections: Flylead
  • Dimensions (in): 4-1/2 in. high x 2-15/16 in. wide x 1-1/2 in. deep (switches and wiring terminals protrude into outlet box 3/4 in.)
  • Differential Temperature (F): 2F
  • Voltage: 120 Vac - 227 Vac
  • Frequency: 50 Hz; 60 Hz
  • Sensor Element: Vapor filled dual diaphragm

Specifications
  • Watts (120V): 2500W
  • Amps (120V): 22
  • Watts (208V): 4500W
  • Amps (208V): 22
  • Watts (240V): 4500W
  • Amps (240V): 22
  • Watts (277V): 5000W
  • Amps (277V): 19

Light Duty Line Voltage Thermostats, 50-86F (without thermometer)

Q&A: Ask the Questions, share answers