Description
Features
  • Easy to install; color-coded leads.
  • Include thermometer. Include long-lasting Micro Switch mechanism; makes on temperature fall.
  • Rugged, plastic mounting base.
  • Mount on standard 2 x 4 in. outlet box or 4 x 4 in. junction box.
  • Select models include extra knob decal for recalibration, if necessary.

Specifications
  • Amps (120V): 22
  • Amps (208V): 22
  • Amps (240V): 22
  • Amps (277V): 19
Read more
Manuals (1)
Specs
Application:
Electric Heat (Line Voltage)
Heat Only
Stages:
1 Heat
Programmability:
Non-Programmable
User Interface:
Mechanical
Mount:
Vertical
Power Method:
Hardwired
Voltage:
120v
208v
240v
277v
Temperature Range (F):
40°-80°F
Switch:
DPST
Voltage:
Line voltage
Amperage:
22
19
Wiring:
6" Copper Leadwires
Frequency:
60 Hz
Color:
Brush Gold
Height:
4-9/16"
Width:
2-7/8"
Depth (Inches):
1-15/16"
×
Thermostat Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    14 Product Reviews

    Product Q&A