T498 Gold Electric Heat Thermostat, w/ Pos Off Zoom

T498 Gold Electric Heat Thermostat, w/ Pos Off

SKU:T498B1553

Brand: Honeywell

Honeywell
Qty Price
$26.65
/ each
$153.30 / box (6 units x $25.55)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Power Method: Hardwired
Voltage:
?
120v
208v
240v
277v
Temperature Range (F): 40°-80°F
Differential:
?
3°F
Switch: DPST
Voltage:
?
Line voltage
Amperage:
?
22
19
Wiring: 6" Copper Leadwires
Frequency: 60 Hz
Color: Brush Gold
Height: 4-9/16"
Width: 2-7/8"
Depth (Inches): 1-15/16"

Description for Honeywell T498B1553

Features

  • Easy to install; color-coded leads.
  • Includes thermometer. Include long-lasting Micro Switch mechanism; makes on temperature fall.
  • Rugged, plastic mounting base.
  • Mount on standard 2 x 4 in. outlet box or 4 x 4 in. junction box.
  • Select models include extra knob decal for recalibration, if necessary.
    Specifications
    • Amps (120V): 22
    • Amps (208V): 22
    • Amps (240V): 22
    • Amps (277V): 19

T498 Gold Electric Heat Thermostat, w/ Pos Off

REVIEW SNAPSHOT®

by PowerReviews
HoneywellT498 Gold Electric Heat Thermostat, w/ Pos Off
 
1.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (3)

0%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
1.0

Product received not as advertised

By Paul

from Franktown, CO>

Verified Buyer

Comments about T498 Gold Electric Heat Thermostat, w/ Pos Off:

The Unit was advertised to include a room thermometer and the spec sheet showed it, but upon receiving it there was no room thermometer so I sent them back and I received a refund less the postage I paid at time of purchase about $15. If you can use it without the room temperature indicator it would probably be ok. I am replacing in my 30 plus year old house and wanted them to match existing. I have ordered a different model that also shows a room thermometer, but have not received it yet to know if it is included or not. I would recommend PexSupply, but just know that you may not get the item as advertised in their catalogue.

 
1.0

calibration off by at least 10 degrees

By jw

from Monroe Township, NJ

Verified Buyer

Comments about T498 Gold Electric Heat Thermostat, w/ Pos Off:

calibration is off by at least 10 degrees. I have replaced one that was off by 15.PexSupply was very nice to do replacmeny but they are not the one makin this product.I bought 2 of them double pole, one to replace T498 single pole model with calibration off by 10degrees. So nothing changed.
This is the case of poorly made product.The thermostats were destined to be instaled i my bathrooms, I bought electronic versions for other living aeras. I would not recomend this product to any one.

 
1.0

not accurate, differs from picture

By JW

from Monroe Township, NJ

Verified Reviewer

Comments about T498 Gold Electric Heat Thermostat, w/ Pos Off:

I replaced similar Honeywell single pole unit with out positive stop with this unit. Older unit was 10 degrees off , so is this one.This is a lot.I have to set it at 60 to get 70 . So I can not use the lower range of the thermostat, my 40 is in fact 50.Pex supply was nice enough to replace the second unit I purchased, which was off by 15 degrees, replacmet is also off by 10 degrees, I just have to live with that. As idicated in the unit description some units come with stick on decal to correct visual innacuracy. I'm sorry to report this one does not.I would expect little more from the company such as Honeywll, why not include the sticker with every unit and make them a bit more accurate.I would not recomend this unit.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers