Non-electric Thermostatic Radiator Valve Actuator, Remote Sensor and Setpoint Zoom

Non-electric Thermostatic Radiator Valve Actuator, Remote Sensor and Setpoint

SKU:T5086B1007

Brand: Honeywell Braukmann

Honeywell Braukmann
T5086B1007 has been discontinued.
Direct Replacement:
SKU: T104B1038
Brand: Honeywell Braukmann
1

Specs

Application: Accessory
Accessory For: V5086 Series
Sensor Type: Remote
Setpoint: Remote
Diameter (Inches): 2-1/8"
Setpoint: 56°F Minimum
Scale Markings: 1 through 6
Temperature Range (F): 43°-79°F
Capillary Length: 6 ft. 6"
Mount: Direct

Description for Honeywell Braukmann T5086B1007

Control room temperature by modulating the flow of hot water or steam through free-standing radiators, convectors or baseboard units.

Product Features:

  • T5086 non-electric thermostatic actuator mounts directly on V5086 valve body and modulates hot water or steam flow through valve in response to room temperature changes.
  • Actuator available with integral or remote sensor, and integral or remote setpoint adjustment.
  • Valves provide modulating temperature control to reduce energy consumption, eliminate overheating.
  • Actuator responds to small changes in room temperature.
  • Valve cartridge can be changed without system shutdown or drain down.
  • No electric power required.


Product Specifications:
  • Description: Non-electric Thermostatic Actuator
  • Application: Non-electric Thermostatic Actuator
  • Controlled Medium: Steam
  • Controlled Medium: Hot water
  • Remote (Integral or Remote): Remote
  • Setpoint (Integral or Remote): Integral
  • Temperature Range (F): 43 F to 79 F
  • Scale Markings: 1 through 6, Minimum setting 43 F (6 C) at * mark
  • Dimensions (in.): 1-13/16 in. high with 2-1/8 in. diameter
  • Used with: V5086
  • Tradeline Value: Tradeline
  • Includes: 6 ft. 6 in. (2 m) capillary

Non-electric Thermostatic Radiator Valve Actuator, Remote Sensor and Setpoint

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons