Ambistat Temperature Controller, High Limit, 100 F to 240 F Zoom

Ambistat Temperature Controller, High Limit, 100 F to 240 F

SKU:T6031C1058

Brand: Honeywell

Honeywell
Qty Price
$207.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Ambistat Temperature Controller
Output: Relay
SPDT
Voltage:
?
120v
240v
Hertz: 60
50
Contact Ratings 240v: 120 VA Pilot Duty
Contact Ratings 120v: 120 VA Pilot Duty
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Sensor Type: Stainless Steel Bulb
Sensor Inputs: 1
Capillary Length: 5 ft.
Bulb Size: 3/8" x 2-7/8"
Temperature Range (F): 100° to 240°F
Max Temp (F): 240°F
Max Operating Temp: 265°F
Max Temp Differential: 2°F
Color: Gray

Description for Honeywell T6031C1058

Ambient temperature compensated, high-limit controllers for agriculture and industrial applications.

Product Features:

  • Suitable for line-voltage, low voltage, or millivolt (Powerpile) control of bulk milk tanks, beverage dispensing machines, ice cube machines, dishwashers, crop drying, tobacco curing, and similar applications.
  • Enclosed snap action switches available with SPST or SPDT action.
  • Models available that make or break on temperature rise.
  • Screwdriver adjustment for temperature setting; external knob option.
  • Immersion well not included.


Product Specifications:
  • Description: Ambistat Temperature Controller, High Limit, 100 F to 240 F
  • Application: Ambistat, High Limit, ambient compensated controller
  • Type: Remote bulb
  • Output Type: Relay
  • Output: 1 SPDT
  • Voltage: 120 Vac or 240 Vac
  • Frequency: 50 Hz
  • Frequency: 60 Hz
  • Color: Gray
  • Contact Ratings (120 Vac): ) 8.0 AFL, 48.0 ALR
  • Contact Ratings (240 Vac): 5.1 AFL, 30.6 ALR
  • Dimensions (in.): 5-5/8 in. high x 2 in. wide x 2-1/8 in. deep
  • Sensor Element: Stainless Steel bulb
  • Capillary Length: 5 ft
  • Bulb Size: 3/8 in. diameter x 2-7/8 in. long
  • Number of Sensor Inputs: 1
  • Setpoint Temperature Range (F): 40 F to 180 F
  • Maximum Operating Temperature (F): 205 F
  • Accuracy (F): 2 F
  • Differential Temperature (F): 3.5 F

Ambistat Temperature Controller, High Limit, 100 F to 240 F

Q&A: Ask the Questions, share answers